PT20AC3W - PT 20A 120/277V 3W SW WH

Legrand-Pass & Seymour

  • $13.33 (Each)
  • $13.33 (Each)

  • $666.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PT20AC3W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PT20AC3W
Description
PT 20A 120/277V 3W SW WH
Plugtail® 3-Way 20A Toggle Switch
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007108248 / 0785007108248 / 00785007108248
Weight per unit
0.1868 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.33 (Each)
Standard Packaging
$666.50 (Per 50)
Resources
Other Links
 
 
PT20AC3W - Other
 
PT20AC3W - Other
 
PT20AC3W - Other
 
PT20AC3W - Other
 
PT20AC3W - Other
Images
 
 
PT20AC3W - Large Image
 
PT20AC3W - Large Image
 
PT20AC3W - Small Image
 
PT20AC3W - Video
Brochures
 
 
PT20AC3W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
amperage rating
20
Wattage
3
Poles
3-way
insulation
False
Dimensions and Weight
Size
3.3"
Descriptions
Long Description
PlugTail® 3-way 20A Toggle Switch
Special Features
Built in connector, glass reinforced nylon back body, shallow design
Description
PT 20A 120/277V 3W SW WH
Product Type
PT 20A 120/277V 3W SW WH
extra long description
P&S PT20AC3W PT 20A 120/277V 3W SW
Additional Information
Voltage
120.0 V
Contact Rating
20Amp, 120/277Vac
media
Yes
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
PT20AC3W
GTIN
00785007108248
UPC
785007108248
Taxonomies, Classifications, and Categories
Type
PLUG TAIL SWITCH
Category Description
Residential Switches
Trade Size
Amperage
20.0
Packaging
Weight per each
0.1868
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial
standard
FEDSPEC, CULUS, cULus, WS8996
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat