PT5362LA - Duplex Recp Spec GRD 20A/125V La

Legrand-Pass & Seymour

  • $10.76 (Each)
  • $10.76 (Each)

  • $1,076.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PT5362LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PT5362-LA
Description
Duplex Recp Spec GRD 20A/125V La
Plugtail Registered Spec Grade Receptacles, 20A, 125V Plugtail Registered Devices and Connectors Mean That Device Installation Is The Same Regardless Of Skill Level Of The Installer. The Ul-Listed Connectors Are Keyed to Ensure Proper Wiring Installation Into Each Receptacle.
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007091700 / 0785007091700 / 00785007091700
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.76 (Each)
Standard Packaging
$1,076.00 (Per 100)
Resources
Images
 
 
PT5362LA - Small Image
 
PT5362LA - Large Image
 
PT5362LA - Video
Brochures
 
 
PT5362LA - Brochure
Other Links
 
 
PT5362LA - Other
 
PT5362LA - Other
 
PT5362LA - Other
 
PT5362LA - Other
 
PT5362LA - Other
Features
Wattage
Electrical power is expressed in Amps and Volts.
Material
Nylon
Wire Size
12
Voltage Rating
125
Poles
2
amperage rating
20
Number of Wires
3
Dimensions and Weight
Height
3.281
Width
.625
Descriptions
Product Type
Dup Recept Spec GRD 20A/125V La
extra long description
P&S PT5362LA DUP RECEPT SPEC GRD 20
Description
DUPLEX RECP SPEC GRD 20A/125V LA
Long Description
PlugTail Registered Spec Grade Receptacles, 20A, 125V PlugTail Registered devices and connectors mean that device installation is the same regardless of skill level of the installer. The UL-Listed connectors are keyed to ensure proper wiring installation into each receptacle.
Special Features
Plated steel wrap strap design for maximum durability and corrosion resistance. .036 inch thick, brass, triple-wipe power contacts for lasting retention. Three drive screws anchor strap to back body and face. No exposed terminals create a finger safe application before, during, and after installation. Built-in connector features large brass terminal blades to ensure consistent, reliable electrical connections. Crimped and welded contacts. Ultrasonically welded polycarbonate connector housing secures termin
Additional Information
media
Yes
indoor/outdoor
Indoor
Outlet Type
Indoor, Commercial
Voltage
125.0 V
Dielectric Strength
Withstands 2000V minimum
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
PT5362-LA
GTIN
00785007091700
UPC
785007091700
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.23
Carton
1
Package
100
Uses, Certifications, and Standards
nema rating
5-20R
Application
Commercial
standard
FEDSPEC, CULUS, cULus UL498, FEDSPEC
environmental conditions
Flammability: UL94 V2
Temperature Rating
-40° - 60° C
Mounting
WALL
You must have an account to view stock levels
These alternate items can be purchased instead of PT5362LA.
Jump To:

Cross Referenced

These items are similar to PT5362LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
QT5362LA Bryant Electric 00781786142312
5352LAM Eaton Wiring Devices 00032664674211
PT5362LA Legrand Pass & Seymour 00785007091700

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds