PT8300HLA - PT Hosp GRD Compact Design Recp 20A/125V La

Legrand-Pass & Seymour

  • $10.64 (Each)
  • $10.64 (Each)

  • $1,064.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PT8300HLA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PT8300HLA
Description
PT Hosp GRD Compact Design Recp 20A/125V La
20A 125V Plugtail Hospital Grade Duplex Receptacle Light Almond
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007091410 / 00785007091410
Weight per unit
0.185 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.64 (Each)
Standard Packaging
$1,064.00 (Per 100)
Resources
Images
 
 
PT8300HLA - Small Image
 
PT8300HLA - Large Image
 
PT8300HLA - Video
Other Links
 
 
PT8300HLA - Other
 
PT8300HLA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Wire Size
12
Voltage Rating
125
amperage rating
20
Number of Wires
3
Poles
Double Pole
connection
PlugTail
Dimensions and Weight
Depth
1.225
Width
1.750
Height
3.82
Descriptions
Product Type
PT HG Compact Design Recept 20A/125V La
extra long description
P&S PT8300HLA PT HG COMPACT DESIGN
Long Description
20A 125V Plugtail Hospital Grade Duplex Receptacle Light Almond
Special Features
Factory-terminated devices and connectors mean that device installation is the same regardless of skill level of the installer. The UL-Listed connectors are keyed to ensure proper wiring installation into each hospital-grade receptacle. The connector simply snaps into the back of the device&mdash:no fussing with wires, stripping or tightening screws. PlugTail devices are finger safe with no exposed terminals, so taping is not required. Now installation is a snap! PlugTail...The toughest and safest hospital
Description
PT HOSP GRD COMPACT DESIGN RECP 20A/125V LA
Additional Information
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Indoor, Commercial
Dielectric Strength
Withstands 2000V minimum
media
Yes
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
PT8300HLA
GTIN
00785007091410
UPC
785007091410
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight per each
0.185
Carton
1
Package
100
Uses, Certifications, and Standards
standard
CULUS, FEDSPEC, CSA Lsied, CUL, FSUL, UL Listed
nema rating
5-20R
Mounting
BOX
Application
Commercial
environmental conditions
UL94 V2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat