PT8300HW - PT Hosp GRD Compact Design Recp 20A/125V WH

Legrand-Pass & Seymour

  • $11.83 (Each)
  • $11.83 (Each)

  • $1,183.00 (Per 100)
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
PT8300HW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PT-8300HW
Description
PT Hosp GRD Compact Design Recp 20A/125V WH
Plugtail® Heavy-Duty Compact Design Hospital-Grade Duplex Receptacle Plugtail® Devices and Connectors Mean That Device Installation Is The Same Regardless Of Skill Level Of The Installer. The Ul-Listed Connectors Are Keyed to Ensure Proper Wiring Installation Into Each Receptacle.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007091434 / 0785007091434 / 00785007091434
Weight per unit
0.196 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.83 (Each)
Standard Packaging
$1,183.00 (Per 100)
Resources
Images
 
 
PT8300HW - Small Image
 
PT8300HW - Large Image
 
PT8300HW - Video
Other Links
 
 
PT8300HW - Other
 
PT8300HW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Poles
2
amperage rating
20
Number of Wires
3
Wire Size
12
Voltage Rating
125
connection
PlugTail
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Depth
1.225
Width
1.750
Height
3.82
Descriptions
Product Type
PT HG Compact Design Recept 20A/125V W
extra long description
P&S PT8300HW PT HG COMPACT DESIGN R
Description
PT HOSP GRD COMPACT DESIGN RECP 20A/125V WH
Long Description
PlugTail® Heavy-Duty Compact Design Hospital-Grade Duplex Receptacle PlugTail® devices and connectors mean that device installation is the same regardless of skill level of the installer. The UL-Listed connectors are keyed to ensure proper wiring installation into each receptacle.
Special Features
Factory-terminated devices and connectors mean that device installation is the same regardless of skill level of the installer. The UL-Listed connectors are keyed to ensure proper wiring installation into each hospital-grade receptacle. The connector simply snaps into the back of the device—information, visit our PlugTail Headquarters.;no fussing with wires, stripping or tightening screws. PlugTail devices are finger safe with no exposed terminals, so taping is not required. Now installation is a sna
Additional Information
Voltage
125.0 V
Outlet Type
Commercial, Indoor
Dielectric Strength
Withstands 2000V minimum
indoor/outdoor
Indoor
media
Yes
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
PT-8300HW
GTIN
00785007091434
UPC
785007091434
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight per each
0.196
Carton
1
Package
100
Uses, Certifications, and Standards
nema rating
5-20R
Mounting
BOX
Application
Commercial
standard
CULUS, CSA Lsied, CUL, FSUL, UL Listed, FEDSPEC
environmental conditions
UL94 V2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat