PTRA6STR - 90 Degree 6 In PT Connector

Legrand-Pass & Seymour

  • $2.65 (Each)
  • $2.65 (Each)

  • $662.50 (Per 250)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PTRA6STR
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PTRA6STR
Description
90 Degree 6 In PT Connector
Plugtail Connectors Right Angle Stranded 6
Slang Terms

Categories
Distribution Devices - Outlets, Jacks, & Plates
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007044546 / 00785007044546
Weight per unit
0.0687 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.65 (Each)
Standard Packaging
$662.50 (Per 250)
Resources
Images
 
 
PTRA6STR - Large Image
 
PTRA6STR - Small Image
 
PTRA6STR - Video
Brochures
 
 
PTRA6STR - Brochure
Other Links
 
 
PTRA6STR - Other
 
PTRA6STR - Other
 
PTRA6STR - Other
Features
Wire Size
12
Poles
2
Number of Wires
3
Wattage
Electrical power is expressed in Amps and Volts.
Dimensions and Weight
Size
7.5
Descriptions
Product Type
90 Degree 6 In PT Connector
extra long description
P&S PTRA6STR 90 DEGREE 6 IN PT CONN
Description
90 DEGREE 6 IN PT CONNECTOR
Long Description
PlugTail Connectors Right Angle Stranded 6
Special Features
Ultrasonically welded polycarbonate connector housing secures terminations and conductors in a UL Listed, finger safe housing. Large brass contacts snugly terminate on device blade terminals. Pre-stripped connector leads fasten to conductors, easier than standard pigtails. Exclusive patented feature, circuit label on back allows permanent circuit identification.
Additional Information
media
Yes
Dielectric Strength
Withstands 2000V minimum
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PTRA6STR
GTIN
00785007044546
UPC
785007044546
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
PlugTail™ Connector - Right Angle
Packaging
Weight per each
0.0687
Carton
1
Package
250
Uses, Certifications, and Standards
standard
cULus UL498
Application
Commercial
Mounting
Device, Wall
environmental conditions
Flammability: UL94 V2
You must have an account to view stock levels
There were no add-on items found for PTRA6STR.

* All prices subject to change.