PTRA6STR - 90 Degree 6" PT Conn

Legrand-Pass & Seymour

  • $2.65 (Each)
  • $2.65 (Each)

  • $662.50 (Per 250)
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
PTRA6STR
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PTRA6-STR
Description
90 Degree 6" PT Conn
Plugtail Registered Connectors, Right Angle, Stranded, 6-Inch Plugtail Registered Devices and Connectors Mean That Device Installation Is The Same Regardless Of Skill Level Of The Installer. The Ul-Listed Connectors Are Keyed to Ensure Proper Wiring Installation Into Each Receptacle.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
785007044546 / 0785007044546 / 00785007044546
Weight per unit
0.0687 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.65 (Each)
Standard Packaging
$662.50 (Per 250)
Resources
Images
 
 
PTRA6STR - Small Image
 
PTRA6STR - Large Image
 
PTRA6STR - Video
Brochures
 
 
PTRA6STR - Brochure
Other Links
 
 
PTRA6STR - Other
 
PTRA6STR - Other
 
PTRA6STR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
12 AWG
Poles
2
Number of Wires
3
Wattage
Electrical power is expressed in Amps and Volts.
Material, Color, and Finish
Color
White
Finish
Matte
Dimensions and Weight
Size
7.5
Descriptions
Product Type
90 Degree 6 In PT Connector
extra long description
P&S PTRA6STR 90 DEGREE 6 IN PT CONN
Description
90 DEGREE 6" PT CONN
Long Description
PlugTail Registered Connectors, Right Angle, Stranded, 6-inch PlugTail Registered devices and connectors mean that device installation is the same regardless of skill level of the installer. The UL-Listed connectors are keyed to ensure proper wiring installation into each receptacle.
Special Features
Ultrasonically welded polycarbonate connector housing secures terminations and conductors in a UL Listed, finger safe housing. Large brass contacts snugly terminate on device blade terminals. Pre-stripped connector leads fasten to conductors, easier than standard pigtails. Exclusive patented feature, circuit label on back allows permanent circuit identification.
Additional Information
media
Yes
Dielectric Strength
Withstands 2000V minimum
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PTRA6-STR
GTIN
00785007044546
UPC
785007044546
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
PlugTail™ Connector - Right Angle
Packaging
Weight per each
0.0687
Carton
1
Package
250
Uses, Certifications, and Standards
Temperature Rating
-40° - 60° C
Application
Commercial
environmental conditions
Flammability: UL94 V2
standard
CULUS, UL, cULus UL498
Mounting
Device, Wall
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PTRA6STR.
Jump To:

Similar Items

Similar items are close alternatives to PTRA6STR, though they may not be 100% alike.

Plugtail Registered Connectors, Right Angle, Solid, 6-Inch Plugtail Registered ...
  • Our Part #: PTRA6S0L
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PTRA6-SOL
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 250 ($612.50) ·
PTRA6S0L - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.45

Each

QTY:
Each
Add
Cross Referenced

These items are similar to PTRA6STR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
QT6R1 Bryant Electric n/a
MCR125SOL Eaton Wiring Devices 00032664673740
MCR250SOL Eaton Wiring Devices 00032664673986
SNAP1RA Hubbell Wiring Device-Kellems 00783585251981
MSTWL-A Leviton 00078477427248
PTRA6STR Legrand Pass & Seymour 00785007044546
QT6R2 Bryant Electric n/a
MCR125STR Eaton Wiring Devices 00032664673757
MCR250STR Eaton Wiring Devices 00032664673993
SNAP2RA Hubbell Wiring Device-Kellems 00783585251998
MSTWL-SDA Leviton 00078477427255
PTRA6SOL Legrand Pass & Seymour 00785007044553

* All prices subject to change.

Begin Live Chat