PTRA6STRB25 - 90 Degree 25" PT Conn Strand

Legrand-Pass & Seymour

  • $10.52 (Each)
  • $10.52 (Each)

  • $263.00 (Per 25)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PTRA6STRB25
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PTRA6STRB25
Description
90 Degree 25" PT Conn Strand
Connector, 2 Poles, Gray, 25 In Length, -40 °C Operating Temperature, +60 °C Operating Temperature
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007044577 / 0785007044577 / 00785007044577
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.52 (Each)
Standard Packaging
$263.00 (Per 25)
Resources
Images
 
 
PTRA6STRB25 - Small Image
 
PTRA6STRB25 - Large Image
 
PTRA6STRB25 - Large Image
 
PTRA6STRB25 - Video
Brochures
 
 
PTRA6STRB25 - Brochure
Other Links
 
 
PTRA6STRB25 - Other
 
PTRA6STRB25 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
12
Poles
2
Number of Wires
3
Wattage
Electrical power is expressed in Amps and Volts.
Dimensions and Weight
Length
25 in
Size
7.5
Descriptions
Product Type
Connector
Long Description
Connector, 2 Poles, Gray, 25 in Length, -40 °C Operating Temperature, +60 °C Operating Temperature
Short Description
Connector, Gray, Polycarbonate EA
Special Features
Right Angle;Stranded
extra long description
P&S PTRA6STRB25 90 DEGREE 25 IN PT
Description
90 DEGREE 25" PT CONN STRAND
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+60 °C
Standards Met
RoHS Compliant;cUL Listed
Made in USA
yes
media
Yes
Dielectric Strength
Withstands 2000V minimum
Manufacturer Information
Manufacturers Part Number
PTRA6STRB25
Brand
Pass & Seymour
GTIN
00785007044577
UPC
785007044577
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
PlugTail™ Connector - Right Angle
Packaging
Weight per each
0.07
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial
standard
CULUS, cULus UL498
Mounting
Device, Wall
environmental conditions
Flammability: UL94 V2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat