PTS6S0L4 - PT 3WAY Switch Conn 6" Sol 90

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 250)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PTS6S0L4
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PTS6-SOL4
Description
PT 3WAY Switch Conn 6" Sol 90
Plugtail Registered Switch Right Angle Connector 4-Wire, 6-Inch Solid THHN12
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
N/A
UPC/EAN/GTIN
785007108415 / 0785007108415 / 00785007108415
Weight per unit
0.0694 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
PTS6S0L4 - Small Image
 
PTS6S0L4 - Large Image
 
PTS6S0L4 - Video
Brochures
 
 
PTS6S0L4 - Brochure
Other Links
 
 
PTS6S0L4 - Other
 
PTS6S0L4 - Other
 
PTS6S0L4 - Other
 
PTS6S0L4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Thermoplastic
Descriptions
Product Type
PT 3WAY Switch Conn 6 In Sol 90
extra long description
P&S PTS6SOL4 PT 3WAY SWITCH CONN 6
Description
PT 3WAY SWITCH CONN 6" SOL 90
Features
Solid Conductors
Long Description
PlugTail Registered Switch Right Angle Connector 4-Wire, 6-inch Solid THHN12
Additional Information
media
Yes
Voltage
120.0 V
indoor/outdoor
Indoor
Wall Plate Included
NO
Mounting Type
Snap-in
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
PTS6-SOL4
GTIN
00785007108415
UPC
785007108415
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Packaging
Weight per each
0.0694
Carton
1
Package
250
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat