PTS6STR3 - PT Switch Conn 6" Straight 3 Wires 90

Legrand-Pass & Seymour

  • $4.05 (Each)
  • $4.05 (Each)

  • $1,012.50 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PTS6STR3
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PTS6-STR3
Description
PT Switch Conn 6" Straight 3 Wires 90
Plugtail® Switch Right Angle Connector 3-Wire, 6-Inch Stranded THHN12
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
785007108170 / 00785007108170
Weight per unit
0.0694 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.05 (Each)
Standard Packaging
$1,012.50 (Per 250)
Resources
Images
 
 
PTS6STR3 - Small Image
 
PTS6STR3 - Large Image
 
PTS6STR3 - Video
Brochures
 
 
PTS6STR3 - Brochure
Other Links
 
 
PTS6STR3 - Other
 
PTS6STR3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120/277
Dimensions and Weight
Size
6 In
Descriptions
Product Type
PT Switch Conn 6 In STR 3 Wires 90
extra long description
P&S PTS6STR3 PT SWITCH CONN 6 IN ST
Description
PT SWITCH CONN 6" STRAIGHT 3 WIRES 90
Long Description
PlugTail® Switch Right Angle Connector 3-Wire, 6-inch Stranded THHN12
Special Features
Large brass contacts, polycarbonate connector housing
Additional Information
media
Yes
Switch Type
Plug tail connector
Contact Rating
120/277Vac
action
Single pole
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PTS6-STR3
GTIN
00785007108170
UPC
785007108170
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Plug Tail Connector
Packaging
Weight per each
0.0694
Carton
1
Package
250
Uses, Certifications, and Standards
Application
Industrial Spec Grade
Enclosure
Nylon
Mounting
Switch
standard
UL 498/20
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat