PTS6STR4 - PT 3WAY Switch Conn 6" Straight 90

Legrand-Pass & Seymour

  • $4.04 (Each)
  • $4.04 (Each)

  • $1,010.00 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PTS6STR4
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PTS6-STR4
Description
PT 3WAY Switch Conn 6" Straight 90
Plugtail® Switch Right Angle Connector 4-Wire, 6-Inch Stranded THHN12
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN
785007108507 / 0785007108507 / 00785007108507
Weight per unit
0.0694 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.04 (Each)
Standard Packaging
$1,010.00 (Per 250)
Resources
Images
 
 
PTS6STR4 - Small Image
 
PTS6STR4 - Large Image
 
PTS6STR4 - Video
Brochures
 
 
PTS6STR4 - Brochure
Other Links
 
 
PTS6STR4 - Other
 
PTS6STR4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Poles
3-way
Dimensions and Weight
Size
6 In
Descriptions
Product Type
PT 3WAY Switch Conn 6 In STR 90
extra long description
P&S PTS6STR4 PT 3WAY SWITCH CONN 6
Description
PT 3WAY SWITCH CONN 6" STRAIGHT 90
Long Description
PlugTail® Switch Right Angle Connector 4-Wire, 6-inch Stranded THHN12
Special Features
Large brass contacts, polycarbonate connector housing
Additional Information
Contact Rating
120/277Vac
Switch Type
Plug tail connector
action
Three pole
media
Yes
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
PTS6-STR4
GTIN
00785007108507
UPC
785007108507
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Plug Tail Connector
Packaging
Weight per each
0.0694
Carton
1
Package
250
Uses, Certifications, and Standards
standard
CULUS, UL 498/20
Application
Industrial Spec Grade
Mounting
Switch
Enclosure
Nylon
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat