PW301W - Pir Wall SWTCH Occ Sensor 120/277V WH

Pass & Seymour/Legrand

  • $126.02 (Each)
  • $126.02 (Each)

  • $5,040.80 (Per 40)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PW301W
Manufacturer
Pass & Seymour/Legrand
Manufacturer's Part Number
PW-301-W
Description
Pir Wall SWTCH Occ Sensor 120/277V WH
PW-301 V2 CHN N.WHT
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
N/A
UPC/GTIN
754182935260 / 00754182935260
Weight per unit
0.47 LB
Price & Packaging
Minimum Order Quantity
1
Unit
$126.02 (Each)
Standard Packaging
$5,040.80 (Per 40)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277 VAC AT 50/60 HZ
Terminal Type
Screw
Material, Color, and Finish
Finish
white
Dimensions and Weight
Size
1.58 Inch W x 1.39 Inch D x 4.1 Inch H
Descriptions
Product Type
Wall Switch Occupancy Sensor
Description
PIR WALL SWTCH OCC SENSOR 120/277V WH
Long Description
WALL SWITCH OCCUPANCY SENSOR, SENSOR WITH RELAY TYPE; 1.58 INCH W X 1.39 INCH D X 4.1 INCH H SIZE; WHITE FINISH; UL, CUL APPROVAL; SMALL OFFICE, SMALL CONFERENCE ROOM AND LUNCH/BREAK ROOM APPLICATION; 120/277 VAC AT 50/60 HZ VOLTAGE RATING; WALL MOUNTING
extra long description
SENSOR WITH RELAY TYPE; 1.58 INCH W X 1.39 INCH D X 4.1 INCH H SIZE; WHITE FINISH; UL, CUL APPROVAL; SMALL OFFICE, SMALL CONFERENCE ROOM AND LUNCH/BREAK ROOM APPLICATION; 120/277 VAC AT 50/60 HZ VOLTAGE RATING; WALL MOUNTING; SCREW TERMINAL TYPE; 0 TO 1000 W AT 120 VAC (BALLAST/LED/TUNGSTEN), 0 TO 1200 W AT 277 VAC (BALLAST/LED), 1/6 HP AT 120/277 VAC LOAD RATING; DECORATOR WALL PLATE TYPE; PASSIVE INFRARED SENSOR TYPE; 35 FT X 30 FT (MAJOR MOTION), 20 FT X 15 FT (MINOR MOTION) AREA COVERAGE; BALLAST/TUNGS
Commodity Description
LIGHTING OCCUPANCY SENSORS
Additional Information
Sensitivity Adjustment PIR (High/Low)
Additional Information
Area Coverage
35 FT X 30 FT (MAJOR MOTION), 20 FT X 15 FT (MINOR MOTION)
Time Delay
5/10/15/20/25/30 Min
Load Type
Ballast/Tungsten/LED
Wall Plate Type
DECORATOR
Load Rating
0 to 1000 W at 120 VAC (Ballast/LED/Tungsten), 0 to 1200 W at 277 VAC (Ballast/LED), 1/6 HP at 120/277 VAC
Sensor Type
PASSIVE INFRARED
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
PW-301-W
GTIN
00754182935260
UPC
754182935260
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
SENSOR WITH RELAY
Packaging
Weight per each
0
Carton
1
Package
40
Uses, Certifications, and Standards
Application
Small Office, Small Conference Room and Lunch/Break Room
Approval
UL, CUL
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat