PW301W - Pir Wall SWTCH Occ SNSR 120/277V W

Pass & Seymour/Legrand

  • $126.02 (Each)
  • $126.02 (Each)

  • $5,040.80 (Per 40)
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
PW301W
Manufacturer
Pass & Seymour/Legrand
Manufacturer's Part Number
PW-301-W
Description
Pir Wall SWTCH Occ SNSR 120/277V W
PW-301 V2 CHN N.WHT
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
N/A
UPC/GTIN
754182935260 / 00754182935260
Weight per unit
0.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$126.02 (Each)
Standard Packaging
$5,040.80 (Per 40)
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
Voltage Rating
120/277 VAC AT 50/60 HZ
Terminal Type
Screw
Material, Color, and Finish
Finish
white
Dimensions and Weight
Size
1.58 Inch W x 1.39 Inch D x 4.1 Inch H
Descriptions
Product Type
Wall Switch Occupancy Sensor
Description
PIR WALL SWTCH OCC SNSR 120/277V W
extra long description
SENSOR WITH RELAY TYPE; 1.58 INCH W X 1.39 INCH D X 4.1 INCH H SIZE; WHITE FINISH; UL, CUL APPROVAL; SMALL OFFICE, SMALL CONFERENCE ROOM AND LUNCH/BREAK ROOM APPLICATION; 120/277 VAC AT 50/60 HZ VOLTAGE RATING; WALL MOUNTING; SCREW TERMINAL TYPE; 0 TO 1000 W AT 120 VAC (BALLAST/LED/TUNGSTEN), 0 TO 1200 W AT 277 VAC (BALLAST/LED), 1/6 HP AT 120/277 VAC LOAD RATING; DECORATOR WALL PLATE TYPE; PASSIVE INFRARED SENSOR TYPE; 35 FT X 30 FT (MAJOR MOTION), 20 FT X 15 FT (MINOR MOTION) AREA COVERAGE; BALLAST/TUNGS
Long Description
WALL SWITCH OCCUPANCY SENSOR, SENSOR WITH RELAY TYPE; 1.58 INCH W X 1.39 INCH D X 4.1 INCH H SIZE; WHITE FINISH; UL, CUL APPROVAL; SMALL OFFICE, SMALL CONFERENCE ROOM AND LUNCH/BREAK ROOM APPLICATION; 120/277 VAC AT 50/60 HZ VOLTAGE RATING; WALL MOUNTING
Commodity Description
LIGHTING OCCUPANCY SENSORS
Additional Information
Sensitivity Adjustment PIR (High/Low)
Additional Information
Load Rating
0 to 1000 W at 120 VAC (Ballast/LED/Tungsten), 0 to 1200 W at 277 VAC (Ballast/LED), 1/6 HP at 120/277 VAC
Area Coverage
35 FT X 30 FT (MAJOR MOTION), 20 FT X 15 FT (MINOR MOTION)
Time Delay
5/10/15/20/25/30 Min
Load Type
Ballast/Tungsten/LED
Wall Plate Type
DECORATOR
Sensor Type
PASSIVE INFRARED
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
PW-301-W
GTIN
00754182935260
UPC
754182935260
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
SENSOR WITH RELAY
Packaging
Weight per each
0.47
Carton
1
Package
40
Uses, Certifications, and Standards
Application
Small Office, Small Conference Room and Lunch/Break Room
Approval
UL, CUL
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat