PWP120277 - 277VAC 24VDC PWR PK Dual Voltage

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 40)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PWP120277
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PWP120277
Description
277VAC 24VDC PWR PK Dual Voltage
Universal Voltage Power Packs Consist Of A Transformer and High-Current Relay In One Small Unit. In Addition to Primary High Input, Power Packs Have A Secondary Output Of 24VDC, 114MA Which Provides Operating Power to Sensors. Upon Sensing Motion or Insufficient Light, Sensors Electrically Close An Internal Circuit and Send 24VDC Back to The Power Pack.Power Packs Can Switch A Maximum 20 Amps Of Fluorescent Lighting Are Available For Both 120V and 277V Systems..
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Transformer Accessories
UNSPSC
N/A
UPC/GTIN
785007197808 / 00785007197808
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
PWP120277 - Small Image
 
PWP120277 - Large Image
 
PWP120277 - Video
Other Links
 
 
PWP120277 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
277VAC 24VDC PWR PK DUAL VOLTAGE
Product Type
Disc Sub BZ50
extra long description
P&S PWP120277 DISC SUB BZ50
Long Description
Universal voltage power packs consist of a transformer and high-current relay in one small unit. In addition to primary high input, power packs have a secondary output of 24VDC, 114mA which provides operating power to sensors. Upon sensing motion or insufficient light, sensors electrically close an internal circuit and send 24VDC back to the power pack.Power packs can switch a maximum 20 Amps of fluorescent lighting are available for both 120V and 277V systems..
Special Features
Efficient switching power supply providing optimized current output based on number of sensors. Essential to ceiling mount sensor systems. Self-contained power supply relay system. UL2043 plenum rated for cost-effective installation. UL-rated 94 V0 plastic enclosure. 1/2" snap-in nipple attaches to standard electrical enclosures through 1/2" knockouts. LED indicates status of relay or low-voltage overcurrent. Secondary voltage: 24VDC: secondary output: 225mA. Easy to install. cULus listed. 5-year warranty.
Additional Information
media
Yes
load
120/230/277VAC
supply voltage
120/230/277VAC, 50/60Hz
body
Thermoplastic
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PWP120277
GTIN
00785007197808
UPC
785007197808
Taxonomies, Classifications, and Categories
Category Description
TRANSFORMER ACCESSORIES
Type
Universal Voltage Power Pack
Availability
Status
Inactive
Packaging
Weight per each
0.36
Carton
40
Package
1
Uses, Certifications, and Standards
environmental conditions
20 to 90% (relative humitiy, non-condensing)
Application
Commercial
standard
CULUS, UL, cUL, California Title 24 Compliant, RoHS-Compliant
Mounting
JUNCTION BOX
Enclosure
Thermoplastic, UL Flame Class Rating 94 V0
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PWP120277.
Jump To:

Similar Items

Similar items are close alternatives to PWP120277, though they may not be 100% alike.

Power Pack, -32 °F to +131 °F, 0.42 LB
  • Our Part #: TRP24B
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: TRP-24B
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($67.71) ·
TRP24B - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$67.71

Each

QTY:
Each
Add
Provides 24 VDC Operating Voltage to Wattstopper'S Low-Voltage Occupancy Sensors...
  • Our Part #: BZ50
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BZ50
  • Manufacturer: Wattstopper
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
BZ50 - Wattstopper

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Power Packs Are The Heart Of The Low Voltage Sensor System. The PP20 Transforms ...
  • Our Part #: PP20
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PP20
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($49.92) ·
PP20 - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$49.92

Each

QTY:
Each
Add
The MP20 Mini Power Pack Works With Low Voltage Occupancy Sensors to Switch Ligh...
  • Our Part #: MP20
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MP20
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($42.25) ·
MP20 - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$42.25

Each

QTY:
Each
Add
Switches and Lighting Control, 120/277 V, 150 Ma (Output), Occupancy Sensor, Cei...
  • Our Part #: CU300A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CU300A
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 50 ($5,947.50) ·
CU300A - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$118.95

Each

QTY:
Each
Add
Cross Referenced

These items are similar to PWP120277 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
OMNIDT2000RP Hubbell Building Automation 00640181402912
ATD2000CRP Hubbell Wiring Device-Kellems 00783585392400
CU300A Hubbell Wiring Device-Kellems 00783585181004
UVPP Hubbell Wiring Device-Kellems 00640181801685
OSC20-M0W Leviton 00078477180136
MP20 Lithonia Lighting 00745975809585
PP20 Lithonia Lighting 00745975809592
PWP120277 Legrand Pass & Seymour 00785007197808
A120CP WattStopper 00754182520015
A277CP WattStopper 00754182521012
DT-205 WattStopper 00754182914227
DT-300 WattStopper 00754182913824
DT-355 WattStopper 00754182913848
DT205 WattStopper n/a
DT355 WattStopper n/a
CM120 Bryant Electric 00781786155268
CM120277 Bryant Electric n/a
CM277 Bryant Electric 00781786155282
16773CBX Leviton n/a

* All prices subject to change.

Begin Live Chat