R26USBAC6LA - Rad A/C Fast Charg Usb + Duplex 15A La

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
R26USBAC6LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
R26USBAC6LA
Description
Rad A/C Fast Charg Usb + Duplex 15A La
Charge Phones, Tablets and More Up to 40% Faster, With Ultra-Fast Usb Outlets From The Radiant® Collection. With An Industry-Leading 27W Of Power Supplying The Included Usb Type-A and Usb Type-C Connections, This Outlet Helps You Get That Full Battery Feeling With Convenience and Speed – No Bulky Adapters Needed. Easily Replacing Traditional Outlets In As Little As Ten Minutes, The Ultra-Fast Updates Your Space With Advanced Functionality and The Sleek, Clean Lines Of Radiant For A Sophisticated Look. M
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007207644 / 0785007207644 / 00785007207644
Weight per unit
0.3392 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
R26USBAC6LA - Small Image
 
R26USBAC6LA - Large Image
 
R26USBAC6LA - Large Image
 
R26USBAC6LA - Large Image
 
R26USBAC6LA - Large Image
 
R26USBAC6LA - Large Image
 
R26USBAC6LA - Large Image
 
R26USBAC6LA - Large Image
 
R26USBAC6LA - Video
Brochures
 
 
R26USBAC6LA - Brochure
Other Links
 
 
R26USBAC6LA - Other
 
R26USBAC6LA - Other
 
R26USBAC6LA - Other
 
R26USBAC6LA - Other
 
R26USBAC6LA - Other
 
R26USBAC6LA - Other
 
R26USBAC6LA - Other
 
R26USBAC6LA - Other
 
R26USBAC6LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
Material, Color, and Finish
Color
Light Almond
Finish
Matte
Descriptions
Product Type
Rad A/C Fast Charg Usb + Dup 15A La
extra long description
P&S R26USBAC6LA RAD A/C FAST CHARG
Long Description
Charge phones, tablets and more up to 40% faster, with Ultra-Fast USB Outlets from the radiant® Collection. With an industry-leading 27W of power supplying the included USB Type-A and USB Type-C connections, this outlet helps you get that full battery feeling with convenience and speed – no bulky adapters needed. Easily replacing traditional outlets in as little as ten minutes, the Ultra-Fast updates your space with advanced functionality and the sleek, clean lines of radiant for a sophisticated look. M
Special Features
Ultra-Fast USB Charging
Features
USB-A Charging, USB-C Charging
Description
RAD A/C FAST CHARG USB + DUPLEX 15A LA
Additional Information
Voltage
125.0 V
indoor/outdoor
Indoor
Mounting Type
Box
Outlet Type
Tamper-Resistant, USB-Charging
media
Yes
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
R26USBAC6LA
GTIN
00785007207644
UPC
785007207644
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight per each
0.3392
Carton
1
Package
50
Uses, Certifications, and Standards
nema rating
15A
environmental conditions
95% (relative humidity, non-condensing)
standard
CULUS, UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat