R26USBAC6W - Rad A/C Fast Charg Usb + Duplex 15A WH

Legrand-Pass & Seymour

  • $43.44 (Each)
  • $43.44 (Each)

  • $434.40 (Per 10)

  • $2,172.00 (Per 50)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
R26USBAC6W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
R26USBAC6W
Description
Rad A/C Fast Charg Usb + Duplex 15A WH
Charge Phones, Tablets and More Up to 40% Faster, With Usb Outlets From The Radiant® Collection. With An Industry-Leading 27W Of Power Supplying The Included Usb Type-A and Usb Type-C Connections, This Outlet Helps You Get That Full Battery Feeling With Convenience and Speed – No Bulky Adapters Needed. Easily Replacing Traditional Outlets In As Little As Ten Minutes, This Usb Updates Your Space With Advanced Functionality and The Sleek, Clean Lines Of Radiant For A Sophisticated Look. Made Exclusively F
Slang Terms

Categories
Gen Purpose Wiring Devices - Combination Devices
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007207743 / 0785007207743 / 00785007207743
Weight per unit
0.3392 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.44 (Each)
Carton
$434.40 (Per 10)
Standard Packaging
$2,172.00 (Per 50)
Resources
Images
 
 
R26USBAC6W - Large Image
 
R26USBAC6W - Small Image
 
R26USBAC6W - Large Image
 
R26USBAC6W - Large Image
 
R26USBAC6W - Large Image
 
R26USBAC6W - Large Image
 
R26USBAC6W - Large Image
 
R26USBAC6W - Large Image
 
R26USBAC6W - Large Image
 
R26USBAC6W - Large Image
 
R26USBAC6W - Video
Brochures
 
 
R26USBAC6W - Brochure
Other Links
 
 
R26USBAC6W - Other
 
R26USBAC6W - Other
 
R26USBAC6W - Other
 
R26USBAC6W - Other
 
R26USBAC6W - Other
 
R26USBAC6W - Other
 
R26USBAC6W - Other
 
R26USBAC6W - Other
 
R26USBAC6W - Other
 
R26USBAC6W - Other
 
R26USBAC6W - Other
Features
Poles
2
Material, Color, and Finish
Finish
Matte
Descriptions
Product Type
Rad A/C Fast Charg Usb + Dup 15A W
extra long description
P&S R26USBAC6W RAD A/C FAST CHARG
Description
RAD A/C FAST CHARG USB + DUPLEX 15A WH
Long Description
Charge phones, tablets and more up to 40% faster, with USB Outlets from the radiant® Collection. With an industry-leading 27W of power supplying the included USB Type-A and USB Type-C connections, this outlet helps you get that full battery feeling with convenience and speed – no bulky adapters needed. Easily replacing traditional outlets in as little as ten minutes, this USB updates your space with advanced functionality and the sleek, clean lines of radiant for a sophisticated look. Made exclusively f
Features
USB-A Charging, USB-C Charging
Special Features
Ultra-Fast USB Charging
Additional Information
media
Yes
Voltage
125.0 V
Mounting Type
Box
indoor/outdoor
Indoor
Outlet Type
Tamper-Resistant, USB-Charging
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
R26USBAC6W
GTIN
00785007207743
UPC
785007207743
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight per each
0.3392
Carton
10
Package
50
Uses, Certifications, and Standards
nema rating
15A
standard
CULUS, UL
environmental conditions
95% (relative humidity, non-condensing)
You must have an account to view stock levels

* All prices subject to change.

false