R26USBCC6W - Rad C/C Fast Charg Usb + Duplex 15A WH

Legrand-Pass & Seymour

  • $36.15 (Each)
  • $36.15 (Each)

  • $1,807.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
R26USBCC6W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
R26USBCC6W
Description
Rad C/C Fast Charg Usb + Duplex 15A WH
Charge Phones, Tablets and More Up to 40% Faster, With Usb Outlets From The Radiant® Collection. With An Industry-Leading 30W Of Power Supplying Its Two Included Usb Type-C Connections, This Outlet Helps You Get That Full Battery Feeling With Convenience and Speed – No Bulky Adapters Needed. Easily Replacing Traditional Outlets In As Little As Ten Minutes, The Usb Updates Your Space With Advanced Functionality and The Sleek, Clean Lines Of Radiant For A Sophisticated Look. Made Exclusively For Use With
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007207750 / 0785007207750 / 00785007207750
Weight per unit
0.3392 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.15 (Each)
Standard Packaging
$1,807.50 (Per 50)
Resources
Images
 
 
R26USBCC6W - Small Image
 
R26USBCC6W - Large Image
 
R26USBCC6W - Large Image
 
R26USBCC6W - Large Image
 
R26USBCC6W - Large Image
 
R26USBCC6W - Large Image
 
R26USBCC6W - Large Image
 
R26USBCC6W - Video
Brochures
 
 
R26USBCC6W - Brochure
Other Links
 
 
R26USBCC6W - Other
 
R26USBCC6W - Other
 
R26USBCC6W - Other
 
R26USBCC6W - Other
 
R26USBCC6W - Other
 
R26USBCC6W - Other
 
R26USBCC6W - Other
 
R26USBCC6W - Other
 
R26USBCC6W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
Material, Color, and Finish
Finish
Matte
Descriptions
Product Type
Rad C/C Fast Charg Usb + Dup 15A W
extra long description
P&S R26USBCC6W RAD C/C FAST CHARG U
Long Description
Charge phones, tablets and more up to 40% faster, with USB Outlets from the radiant® Collection. With an industry-leading 30W of power supplying its two included USB Type-C connections, this outlet helps you get that full battery feeling with convenience and speed – no bulky adapters needed. Easily replacing traditional outlets in as little as ten minutes, the USB updates your space with advanced functionality and the sleek, clean lines of radiant for a sophisticated look. Made exclusively for use with
Special Features
Ultra-Fast USB Charging
Features
USB-C Charging
Description
RAD C/C FAST CHARG USB + DUPLEX 15A WH
Additional Information
media
Yes
Voltage
125.0 V
Mounting Type
Box
Outlet Type
Tamper-Resistant, USB-Charging
indoor/outdoor
Indoor
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
R26USBCC6W
GTIN
00785007207750
UPC
785007207750
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight per each
0.3392
Carton
1
Package
50
Uses, Certifications, and Standards
nema rating
15A
environmental conditions
95% (relative humidity, non-condensing)
standard
UL, cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat