R26USBCC6W - Rad C/C Fast Charg Usb + Dup 15A W

Legrand-Pass & Seymour

  • $48.10 (Each)
  • $48.10 (Each)

  • $2,405.00 (Per 50)
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
R26USBCC6W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
R26USBCC6W
Description
Rad C/C Fast Charg Usb + Dup 15A W
6.0A Ultra-Fast Type C/C Usb Chargers With Duplex 15A Tamper-Resistant Outlet, White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007207750 / 00785007207750
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.10 (Each)
Standard Packaging
$2,405.00 (Per 50)
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
Poles
Double Pole
Material, Color, and Finish
Finish
Matte
Color
White
Descriptions
Product Type
Rad C/C Fast Charg Usb + Dup 15A W
extra long description
P&S R26USBCC6W RAD C/C FAST CHARG U
Long Description
6.0A Ultra-Fast Type C/C USB Chargers with Duplex 15A Tamper-Resistant Outlet, White
Special Features
Ultra-Fast USB Charging
Features
USB-C Charging
Description
RAD C/C FAST CHARG USB + DUP 15A W
Additional Information
Voltage
125.0 V
Outlet Type
Residential, USB-Charging, Tamper-Resistant, Indoor
Mounting Type
Box
indoor/outdoor
Indoor
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
R26USBCC6W
GTIN
00785007207750
UPC
785007207750
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight per each
0.33
Carton
1
Package
50
Uses, Certifications, and Standards
nema rating
15A
environmental conditions
95% (relative humidity, non-condensing)
standard
UL, cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat