R603PIV - 600W P/DMR Rfi 3W Iv

Legrand-Pass & Seymour

  • $26.82 (Each)
  • $26.82 (Each)

  • $160.92 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
R603PIV
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
R603PIV
Description
600W P/DMR Rfi 3W Iv
Rfi Rotary Dimmer, Preset 3WAY, Ivory
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Lighting Dimmers
UNSPSC
N/A
UPC/GTIN
785007045789 / 00785007045789
Weight per unit
0.281 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.82 (Each)
Standard Packaging
$160.92 (Per 6)
Resources
Images
 
 
R603PIV - Large Image
 
R603PIV - Video
Other Links
 
 
R603PIV - Other
 
R603PIV - Other
Brochures
 
 
R603PIV - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
600
insulation
Bare
Poles
1
Dimensions and Weight
Size
4.25"
Descriptions
extra long description
P&S R603PIV 600W P/DMR RFI 3W IV
Description
600W P/DMR RFI 3W IV
Product Type
600W P/DMR Rfi 3W Iv
Long Description
RFI Rotary Dimmer, Preset 3way, Ivory
Special Features
Slimmer design, easy to grip knob, excellent RFI/EMI filtering performance, leaves more room in box
Additional Information
media
Yes
load
600
operating cycles
100000
Mounting Type
Wall
Switch Type
Touch
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
R603PIV
GTIN
00785007045789
UPC
785007045789
Taxonomies, Classifications, and Categories
Type
Dimmer
Packaging
Weight per each
0.281
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Residential
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat