R603PWV - 600W P/DMR Rfi 3W WH

Legrand-Pass & Seymour

  • $13.76 (Each)
  • $13.76 (Each)

  • $82.56 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
R603PWV
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
R603PWV
Description
600W P/DMR Rfi 3W WH
Rfi Rotary Dimmer, Preset 3-Way
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Lighting Dimmers
UNSPSC
N/A
UPC/GTIN
785007045772 / 00785007045772
Weight per unit
1.1075 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.76 (Each)
Standard Packaging
$82.56 (Per 6)
Resources
Images
 
 
R603PWV - Small Image
 
R603PWV - Large Image
 
R603PWV - Video
Brochures
 
 
R603PWV - Brochure
Other Links
 
 
R603PWV - Other
 
R603PWV - Other
 
R603PWV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
600
insulation
Bare
Poles
1
Voltage Rating
120
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
4.25"
Descriptions
Product Type
Disc Sub DRCL453PW
extra long description
P&S R603PWV DISC SUB DRCL453PW
Description
600W P/DMR RFI 3W WH
Long Description
RFI Rotary Dimmer, Preset 3-Way
Special Features
Slimmer design, easy to grip knob, excellent RFI/EMI filtering performance, leaves more room in box
Additional Information
media
Yes
load
600
operating cycles
100000
Switch Type
Touch
Mounting Type
Wall
Manufacturer Information
Manufacturers Part Number
R603PWV
Brand
LEGRAND-PASS & SEYMOUR
GTIN
00785007045772
UPC
785007045772
Taxonomies, Classifications, and Categories
Type
Dimmer
Availability
Status
Inactive
Packaging
Weight per each
1.1075
Carton
1
Package
6
Uses, Certifications, and Standards
standard
CULUS, UL, UL listed
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat