R885TRWCC6 - Recesed Recp TR 15A 125V W/Wallplate

Legrand-Pass & Seymour

  • $12.51 (Each)
  • $12.51 (Each)

  • $75.06 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
R885TRWCC6
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
R-885TRWCC6
Description
Recesed Recp TR 15A 125V W/Wallplate
Recessed Duplex Tamper-Resistant Outlet. Great For Flat Screen TV'S, Furniture Pinch Points, Kitchen Counters and More. For Detailed Tamper-Resistant Receptacle Information, Visit Our Tamper-Resistant Receptacles Page.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007031140 / 0785007031140 / 00785007031140
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.51 (Each)
Standard Packaging
$75.06 (Per 6)
Resources
Images
 
 
R885TRWCC6 - Small Image
 
R885TRWCC6 - Large Image
 
R885TRWCC6 - Video
Brochures
 
 
R885TRWCC6 - Brochure
Other Links
 
 
R885TRWCC6 - Other
 
R885TRWCC6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
Material, Color, and Finish
Finish
Matte
Descriptions
Product Type
Recesed Recp TR 15A 125V W/Plate
Description
RECESED RECP TR 15A 125V W/WALLPLATE
Long Description
Recessed Duplex Tamper-Resistant Outlet. Great for Flat Screen TV's, Furniture pinch points, Kitchen Counters and more. For detailed Tamper-Resistant receptacle information, visit our Tamper-Resistant Receptacles page.
extra long description
P&S R885TRWCC6 RECESED RECP TR 15A
Additional Information
indoor/outdoor
Indoor
Outlet Type
Tamper-Resistant
Voltage
125.0 V
media
Yes
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
R-885TRWCC6
GTIN
00785007031140
UPC
785007031140
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight per each
0.27
Carton
1
Package
6
Uses, Certifications, and Standards
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat