RCD113BK - Radiant 3 Switch, SP/3-Way + SP + SP BK

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RCD113BK
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
RCD113BK
Description
Radiant 3 Switch, SP/3-Way + SP + SP BK
15A 120V Radiant Combination (2) Single Pole and (1) 3-Way Switches, Black
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
N/A
UPC/GTIN
785007054736 / 00785007054736
Weight per unit
0.2083 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
RCD113BK - Large Image
 
RCD113BK - Large Image
 
RCD113BK - Large Image
 
RCD113BK - Large Image
 
RCD113BK - Large Image
 
RCD113BK - Large Image
 
RCD113BK - Large Image
 
RCD113BK - Small Image
 
RCD113BK - Video
Other Links
 
 
RCD113BK - Other
 
RCD113BK - Other
 
RCD113BK - Other
 
RCD113BK - Other
 
RCD113BK - Other
Brochures
 
 
RCD113BK - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Rocker switch
Voltage Rating
120
amperage rating
15
Poles
3
Dimensions and Weight
Size
Depth 1.43" x Width 1.29" x Height 3.81"
Descriptions
Product Type
Radiant 3 Switch, SP/3-Way + SP + SP BK
extra long description
P&S RCD113BK RADIANT 3 SWITCH, SP/3
Description
RADIANT 3 SWITCH, SP/3-WAY + SP + SP BK
Long Description
15A 120V Radiant Combination (2) Single Pole and (1) 3-Way Switches, Black
Special Features
The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. Unique "Up/Down" switches match the look and feel of radiant paddle switches.
Additional Information
media
Yes
Contact Rating
120
Contact Configuration
15A
operating cycles
50,000 cycles minimum, resistive, inductive, tungstun filament lamp load
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
RCD113BK
GTIN
00785007054736
UPC
785007054736
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Two Single Pole Switches & Single Pole/3-Way
Packaging
Weight per each
0.2083
Carton
1
Package
12
Uses, Certifications, and Standards
Mounting
BOX
standard
cULus, UL Listed
Operating Temperature
Maximum continuous +115°C, minimum -40°C
Application
Residential
environmental conditions
UL94 V2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat