RCD11LA - Radiant 2 Switch SP + SP La

Legrand-Pass & Seymour

  • $15.98 (Each)
  • $15.98 (Each)

  • $191.76 (Per 12)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RCD11LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
RCD11LA
Description
Radiant 2 Switch SP + SP La
Two Single Pole Switch, 1 Pole, 15 A, 120/125 V Ac, Stainless Steel, Light Almond, Rocker Actuator, Box Mount, 1.29 (L) X 1.59 (W) X 3.81 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.21 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
N/A
UPC/EAN/GTIN
785007054866 / 0785007054866 / 00785007054866
Weight per unit
0.2083 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.98 (Each)
Standard Packaging
$191.76 (Per 12)
Resources
Images
 
 
RCD11LA - Large Image
 
RCD11LA - Large Image
 
RCD11LA - Large Image
 
RCD11LA - Large Image
 
RCD11LA - Large Image
 
RCD11LA - Large Image
 
RCD11LA - Large Image
 
RCD11LA - Large Image
 
RCD11LA - Small Image
 
RCD11LA - Large Image
 
RCD11LA - Large Image
 
RCD11LA - Video
Brochures
 
 
RCD11LA - Brochure
Other Links
 
 
RCD11LA - Other
 
RCD11LA - Other
 
RCD11LA - Other
 
RCD11LA - Other
 
RCD11LA - Other
 
RCD11LA - Other
 
RCD11LA - Other
 
RCD11LA - Other
 
RCD11LA - Other
 
RCD11LA - Other
 
RCD11LA - Other
 
RCD11LA - Other
 
RCD11LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
120/125 V ac
Material
Stainless Steel
Wire Size
#14 - #10 Awg
Poles
1
Number of Gangs
1.0
amperage rating
15
actuator
Rocker switch
Material, Color, and Finish
Color
Light Almond
Finish
Matte
Dimensions and Weight
Size
Depth 1.43" x Width 1.29" x Height 3.81"
Descriptions
Product Type
Two Single Pole Switch
Long Description
Two Single Pole Switch, 1 Pole, 15 A, 120/125 V ac, Stainless Steel, Light Almond, Rocker Actuator, Box Mount, 1.29 (L) x 1.59 (W) x 3.81 (H) in, -40 °C Operating Temperature, +115 °c Operating Temperature, 0.21 lb
Features
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.
Special Features
Easy-To-Use Oversized Main Switch for Primary Load
Short Description
15 A, 120/125 VAC, Two Single Pole Switch, Light Almond
extra long description
P&S RCD11LA RADIANT 2 SWITCH, SP +
Description
RADIANT 2 SWITCH SP + SP LA
Additional Information
actuator type
Rocker
Mounting Type
Box Mount
dimensions
1.29 (L) x 1.59 (W) x 3.81 (H) in
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+115 °c
Standards Met
UL94 v2;RoHS Compliant;Ul 20;cULus Listed
package quantity
1 CT;12 PK
Voltage
120.0 V
Contact Rating
15 Amp, 120/125 VAC
Contact Configuration
15A
Number of Switches
2.0
operating cycles
50000
Switch Type
Push
media
Yes
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
RCD11LA
GTIN
00785007054866
UPC
785007054866
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
SWITCH
Trade Size
Amperage
15.0
Packaging
Weight
0.21 lb
Weight per each
0.2083
Carton
1
Package
12
Uses, Certifications, and Standards
nema rating
NEMA WD-1;NEMA WD-6
Application
Residential;Indoor Uses
Mounting
BOX
Operating Temperature
Maximum continuous +115°C, minimum -40°C
standard
UL, CULUS, cULus, UL Listed
environmental conditions
UL94 V2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat