RCD33BK - Radiant 2 SW SP/3WAY + SP/3WAY BK

Legrand-Pass & Seymour

  • $45.37 (Each)
  • $45.37 (Each)

  • $544.44 (Per 12)

In-Stock: 3 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RCD33BK
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
RCD33BK
Description
Radiant 2 SW SP/3WAY + SP/3WAY BK
Control Two Separate Lights or Devices From A Single Location With This Combination Switch. Both Switches Feature Installation Flexibility, Usable For Single-Pole or 3-Way Applications. Designed to Emulate The Sleek Lines Of The Collection'S Paddle Switches, It Delivers Flexible, Space-Saving Control With The Sophisticated Look Of Radiant. Made Exclusively For Use With Screwless Wall Plates From The Radiant Registered Collection, Sold Separately.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
N/A
UPC/EAN/GTIN
785007054934 / 0785007054934 / 00785007054934
Weight per unit
0.2083 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.37 (Each)
Standard Packaging
$544.44 (Per 12)
Stock Availability
Covington
0 (Find nearest stock)
Baton Rouge
0
All Stores
3
Resources
Images
 
 
RCD33BK - Small Image
 
RCD33BK - Large Image
 
RCD33BK - Large Image
 
RCD33BK - Large Image
 
RCD33BK - Large Image
 
RCD33BK - Video
Other Links
 
 
RCD33BK - Other
 
RCD33BK - Other
 
RCD33BK - Other
 
RCD33BK - Other
 
RCD33BK - Other
 
RCD33BK - Other
Brochures
 
 
RCD33BK - Brochure
Attachments
 
 
RCD33BK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Actuator
Rocker switch
Amperage Rating
15
Material
Thermoplastic
Number Of Gangs
1.0
Poles
3-Way, 1
Voltage Rating
120
Wire Size
#14 - #10 Awg
Material, Color, and Finish
Finish
SATIN
Dimensions and Weight
Size
Depth 1.43" x Width 1.29" x Height 3.81"
Descriptions
Description
RADIANT 2 SW SP/3WAY + SP/3WAY BK
Extra Long Description
PAS RCD33BK RADIANT 2 SW, SP/3WAY +
Features
Combination, Decorator Style, Locator Light
Long Description
Control two separate lights or devices from a single location with this combination switch. Both switches feature installation flexibility, usable for single-pole or 3-way applications. Designed to emulate the sleek lines of the collection's paddle switches, it delivers flexible, space-saving control with the sophisticated look of radiant. Made exclusively for use with screwless Wall Plates from the radiant Registered Collection, sold separately.
Product Type
Radiant 2 SW, SP/3WAY + SP/3WAY BK
Special Features
The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. Unique "Up/Down" switches match the look and feel of radiant paddle switches.
Additional Information
Contact Configuration
15A
Contact Rating
15 Amp, 120/125 VAC
Indoor/Outdoor
Indoor
Load Rating
15 A @ 120/125 VAC
Load Type
Incandescent, Universal, Xenon, LED, Fluorescent, Halogen, CFL
Media
Yes
Mounting Type
Wall Box
Number Of Switches
1.0
Operating Cycles
50000
Switch Type
Paddle
Throw Type
Single Throw
Voltage
120 VAC, 125 VAC
Wall Plate Included
NO
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
RCD33BK
GTIN
00785007054934
UPC
785007054934
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
SWITCH
Trade Size
Amperage
15.0
Packaging
Weight per each
0.2083
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Residential
Environmental Conditions
UL94 V2
Mounting
BOX
Operating Temperature
Maximum continuous +115°C, minimum -40°C
Standard
UL, CULUS, cULus, UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Baton Rouge Area

Location Stock Available

Distribution Centers

Location Stock Available
Tyler
1 View Store

A-L

Location Stock Available
Athens
1 View Store
League City
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat