RCD33LA - Radiant 2 SW SP/3WAY + SP/3WAY La

Legrand-Pass & Seymour

  • $40.39 (Each)
  • $40.39 (Each)

  • $484.68 (Per 12)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RCD33LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
RCD33LA
Description
Radiant 2 SW SP/3WAY + SP/3WAY La
Control Two Separate Lights or Devices From A Single Location With This Combination Switch. Both Switches Feature Installation Flexibility, Usable For Single-Pole or 3-Way Applications. Designed to Emulate The Sleek Lines Of The Collection'S Paddle Switches, It Delivers Flexible, Space-Saving Control With The Sophisticated Look Of Radiant. Made Exclusively For Use With Screwless Wall Plates From The Radiant Registered Collection, Sold Separately.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
N/A
UPC/EAN/GTIN
785007054958 / 0785007054958 / 00785007054958
Weight per unit
0.2083 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.39 (Each)
Standard Packaging
$484.68 (Per 12)
Resources
Images
 
 
RCD33LA - Large Image
 
RCD33LA - Large Image
 
RCD33LA - Large Image
 
RCD33LA - Large Image
 
RCD33LA - Large Image
 
RCD33LA - Large Image
 
RCD33LA - Large Image
 
RCD33LA - Small Image
 
RCD33LA - Large Image
 
RCD33LA - Video
Brochures
 
 
RCD33LA - Brochure
Other Links
 
 
RCD33LA - Other
 
RCD33LA - Other
 
RCD33LA - Other
 
RCD33LA - Other
 
RCD33LA - Other
 
RCD33LA - Other
 
RCD33LA - Other
 
RCD33LA - Other
 
RCD33LA - Other
 
RCD33LA - Other
 
RCD33LA - Other
 
RCD33LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3-Way, 1
Wire Size
#14 - #10 Awg
Number of Gangs
1.0
Voltage Rating
120
amperage rating
15
actuator
Rocker switch
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
Depth 1.43" x Width 1.29" x Height 3.81"
Descriptions
Product Type
Radiant 2 SW, SP/3WAY + SP/3WAY La
extra long description
P&S RCD33LA RADIANT 2 SW, SP/3WAY +
Description
RADIANT 2 SW SP/3WAY + SP/3WAY LA
Features
Locator Light, Combination
Long Description
Control two separate lights or devices from a single location with this combination switch. Both switches feature installation flexibility, usable for single-pole or 3-way applications. Designed to emulate the sleek lines of the collection's paddle switches, it delivers flexible, space-saving control with the sophisticated look of radiant. Made exclusively for use with screwless Wall Plates from the radiant Registered Collection, sold separately.
Special Features
The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. Unique "Up/Down" switches match the look and feel of radiant paddle switches.
Additional Information
media
Yes
Number of Switches
2.0
operating cycles
50000
Mounting Type
Box
Switch Type
Push
Voltage
120.0 V
Contact Rating
15 Amp, 120/125 VAC
Contact Configuration
15A
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
RCD33LA
GTIN
00785007054958
UPC
785007054958
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
SWITCH
Trade Size
Amperage
15.0
Packaging
Weight per each
0.2083
Carton
1
Package
12
Uses, Certifications, and Standards
Mounting
BOX
standard
CULUS, UL, cULus, UL Listed
Operating Temperature
Maximum continuous +115°C, minimum -40°C
Application
Residential
environmental conditions
UL94 V2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat