RCD38TRBK - Radiant SP/3WAY SW+15A TR Outlet BK

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RCD38TRBK
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
RCD38TRBK
Description
Radiant SP/3WAY SW+15A TR Outlet BK
15A 120/125V Radiant Combination Single Pole/3-Way Switche and TR Recptacle, Black
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
N/A
UPC/GTIN
785007055023 / 00785007055023
Weight per unit
0.2083 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
RCD38TRBK - Small Image
 
RCD38TRBK - Large Image
 
RCD38TRBK - Large Image
 
RCD38TRBK - Large Image
 
RCD38TRBK - Large Image
 
RCD38TRBK - Large Image
 
RCD38TRBK - Large Image
 
RCD38TRBK - Large Image
 
RCD38TRBK - Large Image
 
RCD38TRBK - Video
Brochures
 
 
RCD38TRBK - Brochure
Other Links
 
 
RCD38TRBK - Other
 
RCD38TRBK - Other
 
RCD38TRBK - Other
 
RCD38TRBK - Other
 
RCD38TRBK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3-Way, Single Pole
Voltage Rating
125
amperage rating
15
Number of Gangs
1.0
actuator
Rocker switch
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
Depth 1.43" x Width 1.29" x Height 3.81"
Descriptions
Description
RADIANT SP/3WAY SW+15A TR OUTLET BK
Product Type
Radiant SP/3WAY SW+15A TR Outlet BK
extra long description
P&S RCD38TRBK RADIANT SP/3WAY SW+15
Long Description
15A 120/125V Radiant Combination Single Pole/3-Way Switche and TR Recptacle, Black
Features
Locator Light, Combination
Special Features
The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes
Additional Information
media
Yes
Contact Rating
125
Voltage
125.0 V
Contact Configuration
15A
Number of Switches
1.0
operating cycles
50000
Mounting Type
Box
Switch Type
Push
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
RCD38TRBK
GTIN
00785007055023
UPC
785007055023
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Switch, Outlet
Trade Size
Amperage
15.0
Packaging
Weight per each
0.2083
Carton
1
Package
12
Uses, Certifications, and Standards
Mounting
BOX
Operating Temperature
Maximum continuous +115°C, minimum -40°C
Application
Residential
standard
UL, CULUS, cULus, UL Listed
environmental conditions
UL94 V2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat