RCD38TRW - Radiant SP/3WAY SW+15A TR Outlet WH

Legrand-Pass & Seymour

  • $23.50 (Each)
  • $23.50 (Each)

  • $282.00 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RCD38TRW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
RCD38TRW
Description
Radiant SP/3WAY SW+15A TR Outlet WH
15A 120/125V Radiant Combination Single Pole/3-Way Switche and TR Recptacle, White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
N/A
UPC/GTIN
785007055085 / 00785007055085
Weight per unit
0.2083 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.50 (Each)
Standard Packaging
$282.00 (Per 12)
Resources
Images
 
 
RCD38TRW - Small Image
 
RCD38TRW - Large Image
 
RCD38TRW - Large Image
 
RCD38TRW - Large Image
 
RCD38TRW - Large Image
 
RCD38TRW - Large Image
 
RCD38TRW - Large Image
 
RCD38TRW - Large Image
 
RCD38TRW - Large Image
 
RCD38TRW - Video
Other Links
 
 
RCD38TRW - Other
 
RCD38TRW - Other
 
RCD38TRW - Other
 
RCD38TRW - Other
 
RCD38TRW - Other
Brochures
 
 
RCD38TRW - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1.0
Voltage Rating
125
amperage rating
15
actuator
Rocker switch
Poles
Single Pole
Material, Color, and Finish
Finish
Matte
Color
White
Dimensions and Weight
Size
Depth 1.43" x Width 1.29" x Height 3.81"
Descriptions
Product Type
Radiant SP/3WAY SW+15A TR Outlet WH
Description
RADIANT SP/3WAY SW+15A TR OUTLET WH
extra long description
P&S RCD38TRW RADIANT SP/3WAY SW+15A
Long Description
15A 120/125V Radiant Combination Single Pole/3-Way Switche and TR Recptacle, White
Features
Combination, Locator Light
Special Features
Single Pole 3-Way Switch
Additional Information
Number of Switches
1.0
Voltage
120.0 V
Contact Rating
125
Contact Configuration
15A
operating cycles
50000
Mounting Type
Box
Switch Type
Push
indoor/outdoor
Indoor
Outlet Type
Tamper-Resistant
media
Yes
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
RCD38TRW
GTIN
00785007055085
UPC
785007055085
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Switch, Outlet
Trade Size
Amperage
15.0
Packaging
Weight per each
0.2083
Carton
1
Package
12
Uses, Certifications, and Standards
nema rating
15A
standard
CULUS, UL, cULus, UL Listed
Mounting
BOX
environmental conditions
Flammability Rating: UL 94 V2
Operating Temperature
Maximum continuous +115°C, minimum -40°C
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat