RCD38TRW - Radiant SP/3WAY SW + 15A TR Outlet WH

Legrand-Pass & Seymour

  • $28.59 (Each)
  • $28.59 (Each)

  • $343.08 (Per 12)

In-Stock: 11 available at other locations ( find a store with stock)
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
RCD38TRW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
RCD38TRW
Description
Radiant SP/3WAY SW + 15A TR Outlet WH
A Step Up From Ordinary, This Combination Switch and Outlet From The Radiant Registered Collection Provides Convenience and Flexibility, As Well As Style. Operable In Both Single-Pole and 3-Way Applications, You Can Use It Alone to Control One Light or Fixture, or Use With Another 3-Way Switch For Controlling The Light From Two Locations. Also Includes A Tamper-Resistant Outlet For Safe Access to The Basic Power Every Home Needs. Part Of The Radiant Registered Collection, It Features Clean Lines and A Smoo
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007055085 / 0785007055085 / 00785007055085
Weight per unit
0.2083 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.59 (Each)
Standard Packaging
$343.08 (Per 12)
Stock Availability
Dumas
0 (Find nearest stock)
Amarillo
0
All Stores
11
Resources
Other Links
 
 
RCD38TRW - Other
 
RCD38TRW - Other
 
RCD38TRW - Other
 
RCD38TRW - Other
 
RCD38TRW - Other
 
RCD38TRW - Other
 
RCD38TRW - Other
 
RCD38TRW - Other
 
RCD38TRW - Other
Images
 
 
RCD38TRW - Small Image
 
RCD38TRW - Large Image
 
RCD38TRW - Large Image
 
RCD38TRW - Large Image
 
RCD38TRW - Large Image
 
RCD38TRW - Large Image
 
RCD38TRW - Large Image
 
RCD38TRW - Large Image
 
RCD38TRW - Large Image
 
RCD38TRW - Video
Brochures
 
 
RCD38TRW - Brochure
Attachments
 
 
RCD38TRW - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Actuator
Rocker switch
Amperage Rating
15
Number Of Gangs
1.0
Number Of Wires
5
Poles
3-way
Voltage Rating
125
Wire Size
14 - 10
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
Depth 1.43" x Width 1.29" x Height 3.81"
Descriptions
Description
RADIANT SP/3WAY SW + 15A TR OUTLET WH
Extra Long Description
PAS RCD38TRW RADIANT SP/3WAY SW+15A
Features
Locator Light, Combination
Long Description
A step up from ordinary, this combination switch and outlet from the radiant Registered Collection provides convenience and flexibility, as well as style. Operable in both single-pole and 3-way applications, you can use it alone to control one light or fixture, or use with another 3-Way switch for controlling the light from two locations. Also includes a tamper-resistant outlet for safe access to the basic power every home needs. Part of the radiant Registered Collection, it features clean lines and a smoo
Product Type
Radiant SP/3WAY SW+15A TR Outlet WH
Special Features
Single Pole 3-Way Switch
Additional Information
Contact Configuration
15A
Contact Rating
15 Amp, 120/125 VAC
Indoor/Outdoor
Indoor
Media
Yes
Mounting Type
Box
Number Of Switches
1.0
Operating Cycles
50000.0
Outlet Type
Tamper-Resistant
Switch Type
Push
Voltage
120/125 V
Wall Plate Included
NO
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
RCD38TRW
GTIN
00785007055085
UPC
785007055085
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Switch, Outlet
Trade Size
Amperage
15.0
Packaging
Weight per each
0.2083
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Residential
Environmental Conditions
Flammability Rating: UL 94 V2
Mounting
BOX
Nema Rating
15A
Operating Temperature
Maximum continuous +115°C, minimum -40°C
Standard
CULUS, UL, cULus, UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11

Location search:

Greater Amarillo Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
6 View Store
Tyler
3 View Store

A-L

Location Stock Available
Lawton
1 View Store

M-Z

Location Stock Available
Sulphur Springs
1 View Store
These alternate items can be purchased instead of RCD38TRW.
Jump To:

Similar Items

Similar items are close alternatives to RCD38TRW, though they may not be 100% alike.

Cross Referenced

These items are similar to RCD38TRW but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TR7730W Eaton 00032664750281
RCD108WTR Hubbell Wiring Device-Kellems 00883778302381
T5625-W Leviton 00078477382370
RCD38TRW Legrand Pass & Seymour 00785007055085

* All prices subject to change.

Begin Live Chat