RH4FBL3PTC - Radiant 0-10V FL/Led Dimmer, Tri-Color

Legrand-Pass & Seymour

  • $87.27 (Each)
  • $87.27 (Each)

  • $2,094.48 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RH4FBL3PTC
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
RH4FBL3PTC
Description
Radiant 0-10V FL/Led Dimmer, Tri-Color
Radiant 0-10V FL/Led Dimmer, Tri-Color
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
N/A
UPC/GTIN
785007053319 / 00785007053319
Weight per unit
0.4083 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$87.27 (Each)
Standard Packaging
$2,094.48 (Per 24)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Operation Type
1-Pole, 3-Way
Voltage Rating
120/277 VAC
Material, Color, and Finish
Finish
Tri-Color (Ivory, White, Light Almond)
Dimensions and Weight
Size
1.75 INCH W X 1.25 INCH D X 4.25 INCH H
Descriptions
Description
RADIANT 0-10V FL/LED DIMMER, TRI-COLOR
Product Type
Dimmer Switch
Long Description
DIMMER SWITCH, 1.75 INCH W X 1.25 INCH D X 4.25 INCH H SIZE; TRI-COLOR (IVORY, WHITE, LIGHT ALMOND) FINISH; 1-POLE, 3-WAY OPERATION TYPE; UL (CANADA AND US), CSA APPROVAL; 120/277 VAC VOLTAGE RATING; ON/OFF PRESET PADDLE SWITCH OPERATOR TYPE
extra long description
1.75 INCH W X 1.25 INCH D X 4.25 INCH H SIZE; TRI-COLOR (IVORY, WHITE, LIGHT ALMOND) FINISH; 1-POLE, 3-WAY OPERATION TYPE; UL (CANADA AND US), CSA APPROVAL; 120/277 VAC VOLTAGE RATING; ON/OFF PRESET PADDLE SWITCH OPERATOR TYPE; SCREWLESS WALL PLATE TYPE; FLUORESCENT/LED LOAD TYPE
Commodity Description
LIGHTING DIMMERS
Additional Information
Load Type
Fluorescent/LED
Operator Type
On/Off Preset Paddle Switch
Wall Plate Type
Screwless
Manufacturer Information
Manufacturers Part Number
RH4FBL3PTC
Brand
LEGRAND-PASS & SEYMOUR
GTIN
00785007053319
UPC
785007053319
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.4083
Carton
1
Package
24
Uses, Certifications, and Standards
Approval
UL (CANADA AND US), CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat