RH703PTUW - Radiant Tru Universal SP/3W 700W Dim WH

Legrand-Pass & Seymour

  • $77.74 (Each)
  • $77.74 (Each)

  • $1,865.76 (Per 24)
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
RH703PTUW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
RH703PTUW
Description
Radiant Tru Universal SP/3W 700W Dim WH
Radiant Tru Univrs SP/3W 700W Dim, WH
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
785007053296 / 00785007053296
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.74 (Each)
Standard Packaging
$1,865.76 (Per 24)
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
Wall Box Dimmer
Long Description
RADIANT TRU UNIVRS SP/3W 700W DIM, WH
extra long description
TRU-UNIVERSAL TYPE; 1.75 INCH W X 1.25 INCH D X 4.25 INCH H SIZE; WHITE FINISH; 1-POLE/3-WAY OPERATION TYPE; UL (CANADA AND US), UL 1472, CSA C22.2 APPROVAL; RESIDENTIAL, INDOOR APPLICATION; 120 VAC AT 60 HZ VOLTAGE RATING; 700 W (INCANDESCENT/HALOGEN/ELECTRONIC LOW VOLTAGE), 50 VA (MECHANICAL LOW VOLTAGE), 450 W (LED/COMPACT FLUORESCENT), 5.5 AMPERE (ELECTRONIC FLUORESCENT BALLAST) LOAD RATING; ON/OFF PADDLE SWITCH WITH PRESET OPERATOR TYPE; SCREWLESS (NOT INCLUDED) WALL PLATE TYPE; COMPACT FLUORESCENT/LE
Description
RADIANT TRU UNIVERSAL SP/3W 700W DIM WH
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
RH703PTUW
GTIN
00785007053296
UPC
785007053296
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.25
Carton
1
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat