RHL153PLA - Radiant Led Dim 150W SP/3W La

Legrand-Pass & Seymour

  • $25.35 (Each)
  • $25.35 (Each)

  • $608.40 (Per 24)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RHL153PLA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
RHL153PLA
Description
Radiant Led Dim 150W SP/3W La
P&S RHL153PLA Radiant Led Dim 150W
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Lighting Dimmers
UNSPSC
N/A
UPC/GTIN
785007442861 / 00785007442861
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.35 (Each)
Standard Packaging
$608.40 (Per 24)
Resources
Other Links
 
 
RHL153PLA - Other
 
RHL153PLA - Other
 
RHL153PLA - Other
 
RHL153PLA - Other
 
RHL153PLA - Other
Brochures
 
 
RHL153PLA - Brochure
Images
 
 
RHL153PLA - Large Image
 
RHL153PLA - Large Image
 
RHL153PLA - Large Image
 
RHL153PLA - Large Image
 
RHL153PLA - Large Image
 
RHL153PLA - Large Image
 
RHL153PLA - Large Image
 
RHL153PLA - Large Image
 
RHL153PLA - Large Image
 
RHL153PLA - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
150
actuator
Paddle
Poles
Single Pole 3-Way
Material, Color, and Finish
Finish
Glossy
Color
Light Almond
Descriptions
Long Description
P&S RHL153PLA RADIANT LED DIM 150W
Construction
Thermoplastic, Cold-rolled Steel
Product Type
Radiant Led Dim 150W SP/3W La
Description
RADIANT LED DIM 150W SP/3W LA
Additional Information
package quantity
1.0
Voltage
120.0 V
Electrical Rating
120V 150W (CFL), 120V 150W (LED)
Connection Type
Back-wire screw & pressure plates
Mounting Type
Box
indoor/outdoor
Indoor
media
Yes
Manufacturer Information
Manufacturers Part Number
RHL153PLA
Brand
LEGRAND-PASS & SEYMOUR
GTIN
00785007442861
UPC
785007442861
Taxonomies, Classifications, and Categories
Type
Decorator, Switch, Dimmer
Trade Size
Amperage
1.25
Packaging
Weight per each
0.24
Carton
1
Package
24
Uses, Certifications, and Standards
environmental conditions
0 to 90% (relative humidity, non-condensing)
standard
UL, ROHS, CULUS, CSA, NEMACONF, RoHS, CSA, cULus, NEMA (SSL-7A, WD1 & WD6)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat