RHL743PTC - Rad CFL/Led SP/3W 450W Tri Color Ssl7a

Legrand-Pass & Seymour

  • $51.14 (Each)
  • $51.14 (Each)

  • $1,227.36 (Per 24)
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
RHL743PTC
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
RHL743PTC
Description
Rad CFL/Led SP/3W 450W Tri Color Ssl7a
Upgrade Your Space With Precise Dimming Control and Exceptional Style. This Dimmer From The Radiant Registered Collection Is Optimized For Use With Led Bulbs and Fixtures Compliant With The SSL 7A Standard For Energy Efficiency. Made Exclusively For Use With Screwless Wall Plates From The Radiant Registered Collection, Sold Separately.
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Lighting Dimmers
UNSPSC
N/A
UPC/EAN/GTIN
785007133875 / 0785007133875 / 00785007133875
Weight per unit
0.3083 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.14 (Each)
Standard Packaging
$1,227.36 (Per 24)
Resources
Images
 
 
RHL743PTC - Large Image
 
RHL743PTC - Small Image
 
RHL743PTC - Large Image
 
RHL743PTC - Large Image
 
RHL743PTC - Large Image
 
RHL743PTC - Large Image
 
RHL743PTC - Video
Brochures
 
 
RHL743PTC - Brochure
Other Links
 
 
RHL743PTC - Other
 
RHL743PTC - Other
 
RHL743PTC - Other
 
RHL743PTC - Other
 
RHL743PTC - Other
 
RHL743PTC - Other
 
RHL743PTC - Other
 
RHL743PTC - Other
 
RHL743PTC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Poles
1
Number of Gangs
1.0
Voltage Rating
120
amperage rating
7
Wattage
700
Material, Color, and Finish
Color
Ivory, Light Almond, White
Finish
Matte
Descriptions
Product Type
Rad CFL/Led SP/3W 450W, Tri CLR Ssl7a
extra long description
P&S RHL743PTC RAD CFL/LED SP/3W 450
Long Description
Upgrade your space with precise dimming control and exceptional style. This dimmer from the radiant Registered Collection is optimized for use with LED bulbs and fixtures compliant with the SSL 7A standard for energy efficiency. Made exclusively for use with screwless Wall Plates from the radiant Registered Collection, sold separately.
Features
Locator Light
Special Features
The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. This dimmer is multi-location dimming with 3-Way wiring for simple installation.
Description
RAD CFL/LED SP/3W 450W TRI COLOR SSL7A
Additional Information
media
Yes
Number of Switches
1.0
Voltage
120.0 V
Mounting Type
Box
load
CFL, Incandescent, LED
Switch Type
Paddle, Slider
Connection Type
Screw Terminal
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
RHL743PTC
GTIN
00785007133875
UPC
785007133875
Taxonomies, Classifications, and Categories
Type
Dimmer
Trade Size
Amperage
5.5
Packaging
Weight per each
0.3083
Carton
1
Package
24
Uses, Certifications, and Standards
Mounting
Box Mount
environmental conditions
Humidity: Less than 95% non condensing
Application
Residential
Enclosure
Thermoplastic
standard
UL, CULUS, CSA Listed, cULus, UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat