RRW600VTC - Radiant Vac Sens 2-Wire 600W, Tri-Color

Legrand-Pass & Seymour

  • $45.48 (Each)
  • $45.48 (Each)

  • $1,091.52 (Per 24)
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
RRW600VTC
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
RRW600VTC
Description
Radiant Vac Sens 2-Wire 600W, Tri-Color
<P>Never Worry About Leaving The Lights On, With The Radiant Registered Vacancy Sensor. It Automatically Shuts Off When A Room Is Empty, and Includes An Adjustable Delay Setting Of Up to 20 Minutes to Match Your Needs. Designed For Ease and Style, It Features A Built-In Locator Light, and The Sleek, Clean Lines Of Radiant Registered For A Sophisticated Touch. Made Exclusively For Use With Screwless Wall Plates From The Radiant Registered Collection, Sold Separately.</P>
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Lighting Occupancy Sensors
UNSPSC
N/A
UPC/EAN/GTIN
785007496604 / 0785007496604 / 00785007496604
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.48 (Each)
Standard Packaging
$1,091.52 (Per 24)
Resources
Images
 
 
RRW600VTC - Large Image
 
RRW600VTC - Large Image
 
RRW600VTC - Large Image
 
RRW600VTC - Large Image
 
RRW600VTC - Large Image
 
RRW600VTC - Large Image
 
RRW600VTC - Large Image
 
RRW600VTC - Video
Other Links
 
 
RRW600VTC - Other
 
RRW600VTC - Other
 
RRW600VTC - Other
 
RRW600VTC - Other
 
RRW600VTC - Other
Brochures
 
 
RRW600VTC - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
600.0
Poles
Single Pole 3-Way
Material, Color, and Finish
Color
Ivory, Light Almond, White
Descriptions
Product Type
Radiant Vac Sens 2-Wire 600W, Tri-Color
Description
RADIANT VAC SENS 2-WIRE 600W, TRI-COLOR
Long Description
<p>Never worry about leaving the lights on, with the radiant Registered Vacancy Sensor. It automatically shuts off when a room is empty, and includes an adjustable delay setting of up to 20 minutes to match your needs. Designed for ease and style, it features a built-in locator light, and the sleek, clean lines of radiant Registered for a sophisticated touch. Made exclusively for use with screwless Wall Plates from the radiant Registered Collection, sold separately.</p>
Special Features
Ideal for bathrooms, laundry rooms or mudrooms, garages and more, radiant® Occupancy/Vacancy Sensors offer energy savings by automatically turning lights off when a room has been vacant for a period of time.
Features
Motion Sensor
extra long description
P&S RRW600VTC RADIANT VAC SENS 2-WI
Additional Information
Voltage
120.0 V
load
120VAC
supply voltage
120VAC
Mounting Type
Box
indoor/outdoor
Indoor
indicator
LED
Switch Type
Motion Sensor
Sensor Type
Vacancy
media
Yes
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
RRW600VTC
GTIN
00785007496604
UPC
785007496604
Taxonomies, Classifications, and Categories
Type
Single Pole Vacancy Sensor
Trade Size
Amperage
5.0
Packaging
Weight per each
0.3
Carton
1
Package
24
Uses, Certifications, and Standards
standard
CULUS, UL, cULus
environmental conditions
Indoor use only
Enclosure
Polycarbonate
Application
Residential
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat