RWC826USBWCCV2 - Rad Wireless CHG W 3.1 Usb 15A Rec WH V2

Legrand-Pass & Seymour

  • $88.88 (Each)
  • $88.88 (Each)

  • $177.76 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RWC826USBWCCV2
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
RWC826USBWCCV2
Description
Rad Wireless CHG W 3.1 Usb 15A Rec WH V2
Radiant® Wireless Charger, Includes Two Traditional Outlets and A Usb Port to Offer Additional Power
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007133950 / 00785007133950
Weight per unit
0.565 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.88 (Each)
Standard Packaging
$177.76 (Per 2)
Resources
Images
 
 
RWC826USBWCCV2 - Small Image
 
Electric Times Ad - Large Image
 
Small Image - Small Image
 
RWC826USBWCCV2 - Large Image
 
RWC826USBWCCV2 - Large Image
 
RWC826USBWCCV2 - Large Image
 
RWC826USBWCCV2 - Large Image
 
RWC826USBWCCV2 - Large Image
 
RWC826USBWCCV2 - Large Image
 
RWC826USBWCCV2 - Large Image
 
RWC826USBWCCV2 - Large Image
 
RWC826USBWCCV2 - Large Image
 
RWC826USBWCCV2 - Video
Brochures
 
 
RWC826USBWCCV2 - Brochure
Other Links
 
 
RWC826USBWCCV2 - Other
 
RWC826USBWCCV2 - Other
 
RWC826USBWCCV2 - Other
 
RWC826USBWCCV2 - Other
 
RWC826USBWCCV2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
Double Pole
Material, Color, and Finish
Finish
Matte
Descriptions
Product Type
Rad Wireless CHG W 3.1 Usb 15A Rec WH V2
extra long description
P&S RWC826USBWCCV2 RAD WIRELESS CHG
Description
RAD WIRELESS CHG W 3.1 USB 15A REC WH V2
Long Description
radiant® Wireless Charger, includes two traditional outlets and a USB port to offer additional power
Special Features
Wireless Charger
Additional Information
Voltage
125.0 V
Mounting Type
Box
indoor/outdoor
Indoor
Outlet Type
Indoor, Residential
media
Yes
Manufacturer Information
Manufacturers Part Number
RWC826USBWCCV2
Brand
Pass & Seymour
GTIN
00785007133950
UPC
785007133950
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight per each
0.565
Carton
1
Package
2
Uses, Certifications, and Standards
nema rating
15A
environmental conditions
95% (relative humidity, non-condensing)
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat