RWC826USBWCCV2 - Rad Wireless CHG W 3.1 Usb 15A Rec WH V2

Legrand-Pass & Seymour

  • $88.88 (Each)
  • $88.88 (Each)

  • $177.76 (Per 2)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
RWC826USBWCCV2
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
RWC826USBWCCV2
Description
Rad Wireless CHG W 3.1 Usb 15A Rec WH V2
The Radiant® Wireless Charger Instantly Provides A Convenient In-Wall Charging Station, Perfect For Clearing Space On Kitchen Counters or Crowded Nightstands. The First Device Of Its Kind, It Easily Replaces A Single-Gang Outlet to Begin Wirelessly Charging Qi-Enabled Phones At The Wall, While Also Including A Traditional Ac Power Outlet and Built-In Usb Connection to Let You Charge Multiple Devices – Like Phones, Tablets, Bluetooth Speakers and More – At Once. Sleek, Screwless Wall Plate Included. Made
Slang Terms

Categories
Gen Purpose Wiring Devices - Combination Devices
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007133950 / 0785007133950 / 00785007133950
Weight per unit
0.565 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.88 (Each)
Standard Packaging
$177.76 (Per 2)
Resources
Images
 
 
Electric Times Ad - Large Image
 
Small Image - Small Image
 
RWC826USBWCCV2 - Small Image
 
RWC826USBWCCV2 - Large Image
 
RWC826USBWCCV2 - Large Image
 
RWC826USBWCCV2 - Large Image
 
RWC826USBWCCV2 - Large Image
 
RWC826USBWCCV2 - Large Image
 
RWC826USBWCCV2 - Large Image
 
RWC826USBWCCV2 - Large Image
 
RWC826USBWCCV2 - Large Image
 
RWC826USBWCCV2 - Large Image
 
RWC826USBWCCV2 - Video
Brochures
 
 
RWC826USBWCCV2 - Brochure
Other Links
 
 
RWC826USBWCCV2 - Other
 
RWC826USBWCCV2 - Other
 
RWC826USBWCCV2 - Other
 
RWC826USBWCCV2 - Other
 
RWC826USBWCCV2 - Other
 
RWC826USBWCCV2 - Other
 
RWC826USBWCCV2 - Other
 
RWC826USBWCCV2 - Other
 
RWC826USBWCCV2 - Other
 
RWC826USBWCCV2 - Other
 
RWC826USBWCCV2 - Other
 
RWC826USBWCCV2 - Other
Features
Poles
2
Material, Color, and Finish
Finish
Matte
Descriptions
Product Type
Rad Wireless CHG W 3.1 Usb 15A Rec WH V2
extra long description
P&S RWC826USBWCCV2 RAD WIRELESS CHG
Description
RAD WIRELESS CHG W 3.1 USB 15A REC WH V2
Long Description
The radiant® Wireless Charger instantly provides a convenient in-wall charging station, perfect for clearing space on kitchen counters or crowded nightstands. The first device of its kind, it easily replaces a single-gang outlet to begin wirelessly charging Qi-enabled phones at the wall, while also including a traditional AC power outlet and built-in USB connection to let you charge multiple devices – like phones, tablets, Bluetooth speakers and more – at once. Sleek, screwless Wall Plate included. Made
Special Features
Wireless Charger
Additional Information
Voltage
125.0 V
Mounting Type
Box
indoor/outdoor
Indoor
Outlet Type
Indoor, Residential
media
Yes
Manufacturer Information
Manufacturers Part Number
RWC826USBWCCV2
Brand
Pass & Seymour
GTIN
00785007133950
UPC
785007133950
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight per each
0.565
Carton
1
Package
2
Uses, Certifications, and Standards
nema rating
15A
environmental conditions
95% (relative humidity, non-condensing)
standard
UL
You must have an account to view stock levels
There were no add-on items found for RWC826USBWCCV2.

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds