RWP263 - 3G Radiant Screwless Wallplate BN

Legrand-Pass & Seymour

  • $13.95 (Each)
  • $13.95 (Each)

  • $83.70 (Per 6)

In-Stock: 10 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RWP263
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
RWP263
Description
3G Radiant Screwless Wallplate BN
Designed to Complement Any Space, The Radiant Registered Collection Features Sleek, Screwless Wall Plates For Cleaner Lines and A Sophisticated Touch. Pair This Three-Gang Option With A Combination Of Radiant Registered Switches, Dimmers, and/or Outlets For A Completed Look That'S A Step Above Ordinary.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007231854 / 0785007231854 / 00785007231854
Weight per unit
0.1633 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.95 (Each)
Standard Packaging
$83.70 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
10
Resources
Images
 
 
RWP263 - Small Image
 
RWP263 - Large Image
 
RWP263 - Large Image
 
RWP263 - Large Image
 
RWP263 - Large Image
 
RWP263 - Large Image
 
RWP263 - Large Image
 
RWP263 - Large Image
 
RWP263 - Video
Other Links
 
 
RWP263 - Other
 
RWP263 - Other
 
RWP263 - Other
 
RWP263 - Other
 
RWP263 - Other
 
RWP263 - Other
 
RWP263 - Other
 
RWP263 - Other
Brochures
 
 
RWP263 - Brochure
Attachments
 
 
RWP263 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Bare
Number Of Gangs
3
Material, Color, and Finish
Finish
SATIN
Dimensions and Weight
Depth
.065
Thickness
0.065
Descriptions
Construction
Plastic
Description
3G RADIANT SCREWLESS WALLPLATE BN
Extra Long Description
PAS RWP263 RADIANT SCREWLESS WALLPL
Features
Designed to complement any space, the radiant Registered Collection features sleek, screwless wall plates for cleaner lines and a sophisticated touch. Pair this three-gang option with a combination of radiant Registered switches, dimmers, and/or outlets for a completed look that's a step above ordinary.
Long Description
Designed to complement any space, the radiant Registered Collection features sleek, screwless wall plates for cleaner lines and a sophisticated touch. Pair this three-gang option with a combination of radiant Registered switches, dimmers, and/or outlets for a completed look that's a step above ordinary.
Product Type
Radiant Screwless Wallplate 3G BRN
Special Features
Redesigned screwless wall plates feature a lower, more modern profile in keeping with today’s design trends. Molded of rugged .o65" thick polycarbonate. One-piece subplate mounts over the device for easy retrofit and lower profile. Subplate screws align device to ensure proper positioning of the wall plate. Opening accomodates all NEMA 26 opening devices. An extra 3/8" width and height than standard size wall paltes for more tolerance in covering ragged sheet rock openings.
Additional Information
Cutout
Rectangular
Indoor/Outdoor
Indoor
Media
Yes
Mounting Type
Screwless
Orientation
Vertical
Wall Plate Type
DECORATOR
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
RWP263
GTIN
00785007231854
UPC
785007231854
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.1633
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Residential/Commercial
Mounting
WALL MOUNT
Standard
CSA, UL514, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
2 View Store

A-L

Location Stock Available
Fayetteville
2 View Store

M-Z

Location Stock Available
Rogers
6 View Store

* All prices subject to change.

Begin Live Chat