RWP263BK - Radiant Screwless Wallplate 3G BK

Legrand-Pass & Seymour

  • $8.99 (Each)
  • $8.99 (Each)

  • $53.94 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RWP263BK
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
RWP263BK
Description
Radiant Screwless Wallplate 3G BK
Radiant 3-Gang Screwless Wall Plate, Black
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007231878 / 00785007231878
Weight per unit
0.1633 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.99 (Each)
Standard Packaging
$53.94 (Per 6)
Resources
Images
 
 
RWP263BK - Large Image
Attachments
 
 
RWP263BK - Specification Sheet
Other Links
 
 
RWP263BK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
3
insulation
Bare
Dimensions and Weight
Depth
.065
Thickness
.065
Descriptions
Product Type
Radiant Screwless Wallplate 3G BK
Description
RADIANT SCREWLESS WALLPLATE 3G BK
extra long description
P&S RWP263BK RADIANT SCREWLESS WALL
Long Description
Radiant 3-Gang Screwless Wall Plate, Black
Special Features
Redesigned screwless wall plates feature a lower, more modern profile in keeping with today’s design trends. Molded of rugged .o65" thick polycarbonate. One-piece subplate mounts over the device for easy retrofit and lower profile. Subplate screws align device to ensure proper positioning of the wall plate. Opening accomodates all NEMA 26 opening devices. An extra 3/8" width and height than standard size wall paltes for more tolerance in covering ragged sheet rock openings.
Additional Information
cutout
Rectangular
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
RWP263BK
GTIN
00785007231878
UPC
785007231878
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
Wall Plate
Packaging
Weight per each
0.1633
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL514, cULus, CSA Certified
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat