RWP263BK - 3G Radiant Screwless Wallplate BK

Legrand-Pass & Seymour

  • $8.99 (Each)
  • $8.99 (Each)

  • $53.94 (Per 6)
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
RWP263BK
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
RWP263BK
Description
3G Radiant Screwless Wallplate BK
Designed to Complement Any Space, The Radiant Registered Collection Features Sleek, Screwless Wall Plates For Cleaner Lines and A Sophisticated Touch. Pair This Three-Gang Option With A Combination Of Radiant Registered Switches, Dimmers, and/or Outlets For A Completed Look That'S A Step Above Ordinary.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007231878 / 0785007231878 / 00785007231878
Weight per unit
0.1633 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.99 (Each)
Standard Packaging
$53.94 (Per 6)
Resources
Images
 
 
RWP263BK - Large Image
 
RWP263BK - Small Image
 
RWP263BK - Large Image
 
RWP263BK - Large Image
 
RWP263BK - Large Image
 
RWP263BK - Large Image
 
RWP263BK - Large Image
 
RWP263BK - Large Image
 
RWP263BK - Video
Brochures
 
 
RWP263BK - Brochure
Other Links
 
 
RWP263BK - Other
 
RWP263BK - Other
 
RWP263BK - Other
 
RWP263BK - Other
 
RWP263BK - Other
 
RWP263BK - Other
 
RWP263BK - Other
 
RWP263BK - Other
 
RWP263BK - Other
 
RWP263BK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
3
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Depth
.065
Thickness
0.065
Descriptions
Product Type
Radiant Screwless Wallplate 3G BK
extra long description
P&S RWP263BK RADIANT SCREWLESS WALL
Long Description
Designed to complement any space, the radiant Registered Collection features sleek, screwless wall plates for cleaner lines and a sophisticated touch. Pair this three-gang option with a combination of radiant Registered switches, dimmers, and/or outlets for a completed look that's a step above ordinary.
Construction
Plastic
Special Features
Redesigned screwless wall plates feature a lower, more modern profile in keeping with today’s design trends. Molded of rugged .o65' thick polycarbonate. One-piece subplate mounts over the device for easy retrofit and lower profile. Subplate screws align device to ensure proper positioning of the wall plate. Opening accomodates all NEMA 26 opening devices. An extra 3/8'' width and height than standard size wall paltes for more tolerance in covering ragged sheet rock openings.
Description
3G RADIANT SCREWLESS WALLPLATE BK
Additional Information
media
Yes
cutout
Decorator
Wall Plate Type
DECORATOR
indoor/outdoor
Indoor
Mounting Type
Screwless
orientation
Vertical
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
RWP263BK
GTIN
00785007231878
UPC
785007231878
Taxonomies, Classifications, and Categories
Type
Wall Plate
Category Description
Residential plates
Packaging
Weight per each
0.1633
Carton
1
Package
6
Uses, Certifications, and Standards
standard
CSA, UL514, ETL
Application
Residential/Commercial
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat