RWP264 - Radiant Screwless Wallplate 4G BRN

Legrand-Pass & Seymour

  • $14.01 (Each)
  • $14.01 (Each)

  • $84.06 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RWP264
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
RWP264
Description
Radiant Screwless Wallplate 4G BRN
Designed to Complement Any Space, The Radiant® Collection Features Sleek, Screwless Wall Plates For Cleaner Lines and A Sophisticated Touch. Pair This Four-Gang Option With A Combination Of Radiant® Switches, Dimmers, and/or Outlets For A Completed Look That'S A Step Above Ordinary.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007231991 / 0785007231991 / 00785007231991
Weight per unit
0.1983 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.01 (Each)
Standard Packaging
$84.06 (Per 6)
Resources
Brochures
 
 
RWP264 - Brochure
Other Links
 
 
RWP264 - Other
 
RWP264 - Other
 
RWP264 - Other
 
RWP264 - Other
Images
 
 
RWP264 - Large Image
 
RWP264 - Large Image
 
RWP264 - Large Image
 
RWP264 - Large Image
 
RWP264 - Large Image
 
RWP264 - Large Image
 
RWP264 - Large Image
 
RWP264 - Small Image
 
RWP264 - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
4
insulation
Bare
Dimensions and Weight
Depth
.065
Thickness
0.065
Descriptions
Product Type
Radiant Screwless Wallplate 4G BRN
Description
RADIANT SCREWLESS WALLPLATE 4G BRN
extra long description
P&S RWP264 RADIANT SCREWLESS WALLPL
Long Description
Designed to complement any space, the radiant® Collection features sleek, screwless wall plates for cleaner lines and a sophisticated touch. Pair this four-gang option with a combination of radiant® switches, dimmers, and/or outlets for a completed look that's a step above ordinary.
Special Features
Redesigned screwless wall plates feature a lower, more modern profile in keeping with today’s design trends. Molded of rugged .o65" thick polycarbonate. One-piece subplate mounts over the device for easy retrofit and lower profile. Subplate screws align device to ensure proper positioning of the wall plate. Opening accomodates all NEMA 26 opening devices. An extra 3/8" width and height than standard size wall paltes for more tolerance in covering ragged sheet rock openings.
Additional Information
media
Yes
Wall Plate Type
Outlet, Dimmer/Switch
cutout
Rectangular
Mounting Type
Screwless
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
RWP264
GTIN
00785007231991
UPC
785007231991
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
Wall Plate
Packaging
Weight per each
0.1983
Carton
1
Package
6
Uses, Certifications, and Standards
standard
CSA, UL514, ETL
Application
Residential/Commercial
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat