RWP26BK - 1G Radiant Screwless Wallplate BK

Legrand-Pass & Seymour

  • $6.17 (Each)
  • $6.17 (Each)

  • $37.02 (Per 6)

In-Stock: 1,529 available at other locations ( find a store with stock)
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
RWP26BK
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
RWP26BK
Description
1G Radiant Screwless Wallplate BK
Designed to Complement Any Space, The Radiant Registered Collection Features Sleek, Screwless Wall Plates For Cleaner Lines and A Sophisticated Touch. Pair With Your Radiant Registered Switch, Dimmer, or Outlet For A Completed Look That'S A Step Above Ordinary.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007296020 / 0785007296020 / 00785007296020
Weight per unit
0.0867 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.17 (Each)
Standard Packaging
$37.02 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,529
Resources
Other Links
 
 
RWP26BK - Other
 
RWP26BK - Other
 
RWP26BK - Other
 
RWP26BK - Other
 
RWP26BK - Other
 
RWP26BK - Other
 
RWP26BK - Other
Images
 
 
RWP26BK - Small Image
 
RWP26BK - Large Image
 
RWP26BK - Large Image
 
RWP26BK - Large Image
 
RWP26BK - Large Image
 
RWP26BK - Large Image
 
RWP26BK - Large Image
 
RWP26BK - Video
Brochures
 
 
RWP26BK - Brochure
Attachments
 
 
RWP26BK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Bare
Number Of Gangs
1
Material, Color, and Finish
Finish
SATIN
Dimensions and Weight
Depth
.065
Thickness
0.065
Descriptions
Construction
Plastic
Description
1G RADIANT SCREWLESS WALLPLATE BK
Extra Long Description
PAS RWP26BK RADIANT SCREWLESS WALLP
Features
Designed to complement any space, the radiant Registered Collection features sleek, screwless wall plates for cleaner lines and a sophisticated touch. Pair with your radiant Registered switch, dimmer, or outlet for a completed look that's a step above ordinary.
Long Description
Designed to complement any space, the radiant Registered Collection features sleek, screwless wall plates for cleaner lines and a sophisticated touch. Pair with your radiant Registered switch, dimmer, or outlet for a completed look that's a step above ordinary.
Product Type
Radiant Screwless Wallplate 1G BK
Special Features
Redesigned screwless wall plates feature a lower, more modern profile in keeping with today’s design trends. Molded of rugged .o65' thick polycarbonate. One-piece subplate mounts over the device for easy retrofit and lower profile. Subplate screws align device to ensure proper positioning of the wall plate. Opening accomodates all NEMA 26 opening devices. An extra 3/8'' width and height than standard size wall paltes for more tolerance in covering ragged sheet rock openings.
Additional Information
Cutout
Decorator
Indoor/Outdoor
Indoor
Media
Yes
Mounting Type
Screwless
Orientation
Vertical
Wall Plate Type
DECORATOR
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
RWP26BK
GTIN
00785007296020
UPC
785007296020
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.0867
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Residential/Commercial
Mounting
WALL MOUNT
Standard
CSA, UL514, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of RWP26BK.
Jump To:

Similar Items

Similar items are close alternatives to RWP26BK, though they may not be 100% alike.

Cross Referenced

These items are similar to RWP26BK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
REWP1-OB Leviton 00078477528013
SC-1-MN Lutron Electronics 00027557508148
RWP26BK Legrand Pass & Seymour 00785007296020

* All prices subject to change.

Begin Live Chat