RWP26LA - Radiant Screwless Wallplate 1G La

Legrand-Pass & Seymour

  • $5.10 (Each)
  • $5.10 (Each)

  • $30.60 (Per 6)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RWP26LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
RWP26LA
Description
Radiant Screwless Wallplate 1G La
Radiant 1-Gang Screwless Wall Plate, Light Almond
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007320756 / 00785007320756
Weight per unit
0.0867 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.10 (Each)
Standard Packaging
$30.60 (Per 6)
Resources
Images
 
 
RWP26LA - Large Image
Attachments
 
 
RWP26LA - Specification Sheet
Other Links
 
 
RWP26LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Dimensions and Weight
Depth
.065
Thickness
.065
Descriptions
Product Type
Radiant Screwless Wallplate 1G La
Description
RADIANT SCREWLESS WALLPLATE 1G LA
extra long description
P&S RWP26LA RADIANT SCREWLESS WALLP
Long Description
Radiant 1-Gang Screwless Wall Plate, Light Almond
Special Features
Redesigned screwless wall plates feature a lower, more modern profile in keeping with today’s design trends. Molded of rugged .o65" thick polycarbonate. One-piece subplate mounts over the device for easy retrofit and lower profile. Subplate screws align device to ensure proper positioning of the wall plate. Opening accomodates all NEMA 26 opening devices. An extra 3/8" width and height than standard size wall paltes for more tolerance in covering ragged sheet rock openings.
Additional Information
cutout
Rectangular
Manufacturer Information
Manufacturers Part Number
RWP26LA
Brand
Legrand-Wattstopper
GTIN
00785007320756
UPC
785007320756
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.0867
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL514, cULus, CSA Certified
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat