S122R - PL BX 1G 22.5 Cu In W/QC Capt Nail

Legrand-Pass & Seymour

  • $3.09 (Each)
  • $3.09 (Each)

  • $308.63 (Per 100)

In-Stock: 17,898 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S122R
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
S122R
Description
PL BX 1G 22.5 Cu In W/QC Capt Nail
Switch & Outlet Box, Thermoplastic, Gray, 22.5 Cu.In Capacity, 1 Gang, Rectangular, 1 Outlet, Wall Mount, 3.75 In Length, 2.25 In Width, 2.87 In Height, 0.23 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121303 - Electrical boxes
UPC/EAN/GTIN
785007207194 / 0785007207194 / 00785007207194
Weight per unit
0.227 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.09 (Each)
Carton
$308.63 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
17,898
Resources
Images
 
 
S122R - Small Image
 
S122R - Large Image
 
S122R - Large Image
Specifications Sheets
 
 
S122R - Specification Sheet
Brochures
 
 
S122R - Brochure
Other Links
 
 
S122R - Other
 
S122R - Other
 
S122R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic
Number of Gangs
1
Shape
Rectangular
Dimensions and Weight
Length
3.75 in
Width
2.25 in
Height
2.87 in
Descriptions
Product Type
Switch & Outlet Box
Short Description
Switch & Outlet Box, Thermoplastic, Gray, 22.5 cu.in, 1 Gang, Deep
Long Description
Switch & Outlet Box, ThermoPlastic, Gray, 22.5 cu.in Capacity, 1 Gang, Rectangular, 1 outlet, Wall Mount, 3.75 in Length, 2.25 in Width, 2.87 in Height, 0.23 lb/EA
Features
Durable, impact-resistant thermoplastic boxes complemented by innovative extras that cut installation time. Single Gang, Deep Switch and Outlet Box. Extra deep for dimmers, GFCIs and thermostats, yet suitable for 2x4 construction. Two Quick/Click Entries, 100 Pack
extra long description
P&S S122R PL BX 1G 22.5 CU IN W/QC
Description
PL BX 1G 22.5 CU IN W/QC CAPT NAIL
Additional Information
Number of Outlets
1
Mounting Type
Wall Mount
Standards Met
UL Listed;ECCN: EAR99
package quantity
100 CT
Made in USA
yes
Number of Knockouts
4.0
indoor/outdoor
Indoor
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
S122R
sub brand
Pass & Seymour
GTIN
00785007207194
UPC
785007207194
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Packaging
Weight
0.23 lb/EA
Weight per each
0.227
Carton
100
Uses, Certifications, and Standards
Capacity
22.5 cu.in
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat