S18 - Smooth 302SS 2G 1 Toggle 1 Duplex

Legrand-Pass & Seymour

  • $7.35 (Each)
  • $7.35 (Each)

  • $147.07 (Per 20)

  • $735.35 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S18
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SS18
Description
Smooth 302SS 2G 1 Toggle 1 Duplex
Smooth Metal Wall Plate 1-Gang Toggle 1-Gang Duplex 302/304 Stainless Steel
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Commerical Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007129205 / 0785007129205 / 00785007129205
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.35 (Each)
Carton
$7.35 (Each)
Standard Packaging
$147.07 (Per 20)
Resources
Images
 
 
S18 - Small Image
 
S18 - Large Image
Brochures
 
 
S18 - Brochure
Other Links
 
 
S18 - Other
 
S18 - Other
 
S18 - Other
 
S18 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
insulation
Bare
Material, Color, and Finish
Finish
Metallic
Dimensions and Weight
Thickness
0.032
Size
7"
Descriptions
Long Description
Smooth Metal Wall Plate 1-Gang Toggle 1-Gang Duplex 302/304 Stainless Steel
Special Features
Stainless steel, non magnetic, appealing finish.
Product Type
Smooth 302SS 2G 1 Tog 1 Duplex
extra long description
P&S SS18 SMOOTH 302SS 2G 1 TOG 1 DU
Description
SMOOTH 302SS 2G 1 TOGGLE 1 DUPLEX
Additional Information
Wall Plate Type
Combination, Toggle Switch, Duplex Receptacle
indoor/outdoor
Indoor
Mounting Type
Strap Mounted
cutout
Toggle and Receptacle
orientation
Vertical
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
SS18
GTIN
00785007129205
UPC
785007129205
Taxonomies, Classifications, and Categories
Type
Wall Plate
Category Description
Commerical plates
Packaging
Weight per each
0.19
Carton
1
Package
20
Uses, Certifications, and Standards
standard
cULus, CSA
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat