S232W - PL BX 2G 32 Cu In W/QC SWG BRKT Ow (M50)

Legrand-Pass & Seymour

  • $9.83 (Each)
  • $9.83 (Each)

  • $491.38 (Per 50)

  • $982.75 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S232W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
S232W
Description
PL BX 2G 32 Cu In W/QC SWG BRKT Ow (M50)
Old Work Switch & Outlet Box, Thermoplastic, Gray, 32 Cu.In Capacity, 2 Gang, Rectangular, 2 Outlets, Wall Mount, 3.75 In Length, 2.25 In Width, 2.87 In Height, 0.29 LB/Ea
Slang Terms
Remodeling box, Cut in box, old-work box, Retrofit Junction Box, Old Work Box, Pop-in Box
Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121303 - Electrical boxes
UPC/EAN/GTIN
785007207187 / 0785007207187 / 00785007207187
Weight per unit
0.2872 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.83 (Each)
Carton
$491.38 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,052
Resources
Images
 
 
S232W - Small Image
 
S232W - Large Image
 
S232W - Large Image
Specifications Sheets
 
 
S232W - Specification Sheet
Brochures
 
 
S232W - Brochure
Other Links
 
 
S232W - Other
 
S232W - Other
 
S232W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic
Number of Gangs
2
Shape
Rectangular
insulation
Flush
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
3.75 in
Width
2.25 in
Height
2.87 in
Size
3.75 x 2.25 x 2.87
Descriptions
Product Type
Old Work Switch & Outlet Box
Long Description
Old Work Switch & Outlet Box, ThermoPlastic, Gray, 32 cu.in Capacity, 2 Gang, Rectangular, 2 Outlets, Wall Mount, 3.75 in Length, 2.25 in Width, 2.87 in Height, 0.29 lb/EA
Features
Double Gang, Old Work Switch and Outlet box with swing-bracket for mounting, adjusts from 1 1/4" to 1/8". It has four Auto/Clamps for each end. It has a durable, impact-resistant thermoplastic box. The metal swing bracket is for quick mounting in existing walls. 50 pack.
Short Description
Old Work Switch & Outlet Box, Thermoplastic, Gray, 32 cu.in
Description
PL BX 2G 32 CU IN W/QC SWG BRKT OW (M50)
extra long description
P&S S232W PL BX 2G 32 CU IN W/QC SW
Special Features
Quick/Click feature secures devices quickly
Construction
Thermoplastic
Also Known As...
Remodeling box
Cut in box
old-work box
Retrofit Junction Box
Old Work Box
Pop-in Box
Additional Information
Number of Outlets
2
Mounting Type
Wall Mount
Standards Met
UL Listed;ECCN: EAR99
package quantity
10 CT;50 PK
Made in USA
yes
number of outlet
2
Cable Entry
No
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
S232W
sub brand
Pass & Seymour
GTIN
00785007207187
UPC
785007207187
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Plastic Box
Packaging
Weight
0.29 lb/EA
Weight per each
0.2872
Carton
50
Uses, Certifications, and Standards
Capacity
32 cu.in
standard
ROHS, UL, UL Listed
Application
Wall Box
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat