S2348DF - Plug T/L 3 Wire

Legrand-Pass & Seymour

  • $19.92 (Each)
  • $19.92 (Each)

  • $996.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S2348DF
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
S2348DF
Description
Plug T/L 3 Wire
Non-Nema Plug, 14AMP 125-480V, IP20 Suitability, Black Back, White Front Body
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121403 - Locking plug
UPC/GTIN
785007659757 / 00785007659757
Weight per unit
0.2876 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.92 (Each)
Standard Packaging
$996.00 (Per 50)
Resources
Other Links
 
 
S2348DF - Other
 
S2348DF - Other
 
S2348DF - Other
Images
 
 
S2348DF - Small Image
 
S2348DF - Large Image
Attachments
 
 
S2348DF - Specification Sheet
Brochures
 
 
S2348DF - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
0-18
Voltage Rating
125/480
amperage rating
14
Poles
2
Number of Wires
3
Phase
3
Dimensions and Weight
Size
3.8"
Descriptions
Product Type
Plug T/L 3 Wire
Description
PLUG T/L 3 WIRE
extra long description
P&S S2348DF PLUG T/L 3 WIRE
Special Features
Corrosion resistant turnlock locking device
Long Description
Non-Nema Plug, 14amp 125-480V, IP20 Suitability, Black Back, White Front Body
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
S2348DF
GTIN
00785007659757
UPC
785007659757
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Turnlock Plug
Packaging
Weight per each
0.2876
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Industrial
standard
UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat