S263 - Smooth 302SS 3G 3 Decor

Legrand-Pass & Seymour

  • $12.98 (Each)
  • $12.98 (Each)

  • $194.70 (Per 15)

In-Stock: 39 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S263
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SS263
Description
Smooth 302SS 3G 3 Decor
Smooth Metal Wall Plate 3-Gang Decorator 302/304 Stainless Steel
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Commerical Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007129557 / 0785007129557 / 00785007129557
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.98 (Each)
Standard Packaging
$194.70 (Per 15)
Stock Availability
Nacogdoches
39 (Check another store)
All Stores
492
Resources
Images
 
 
S263 - Small Image
 
S263 - Large Image
Brochures
 
 
S263 - Brochure
Other Links
 
 
S263 - Other
 
S263 - Other
 
S263 - Other
 
S263 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
3
insulation
Bare
Material, Color, and Finish
Finish
Metallic
Dimensions and Weight
Thickness
0.032
Size
7"
Descriptions
extra long description
P&S SS263 SMOOTH 302SS 3G 3 DECORAT
Long Description
Smooth Metal Wall Plate 3-Gang Decorator 302/304 Stainless Steel
Product Type
Smooth 302SS 3G 3 Decorator
Special Features
Stainless steel, non magnetic, appealing finish.
Description
SMOOTH 302SS 3G 3 DECOR
Features
Smooth Metal Wall Plate 3-Gang Decorator 302/304 Stainless Steel
Additional Information
Mounting Type
Box Mounted
cutout
Decorator
Wall Plate Type
DECORATOR
indoor/outdoor
Indoor
orientation
Vertical
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
SS263
GTIN
00785007129557
UPC
785007129557
Taxonomies, Classifications, and Categories
Category Description
Commerical plates
Type
Wall Plate
Packaging
Weight per each
0.21
Carton
1
Package
15
Uses, Certifications, and Standards
standard
cULus, CSA
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 492

Location search:

* All prices subject to change.

Begin Live Chat