S3713BK - Recp Recessed 15A/125V BK W/Wallplate

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S3713BK
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
S3713-BK
Description
Recp Recessed 15A/125V BK W/Wallplate
Clock Hanger Recessed Receptacle With Smooth Wall Plate 15A, 125V, Gray
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007687811 / 0785007687811 / 00785007687811
Weight per unit
0.276 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S3713BK - Small Image
 
S3713BK - Large Image
 
S3713BK - Video
Brochures
 
 
S3713BK - Brochure
Other Links
 
 
S3713BK - Other
 
S3713BK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
15
Voltage Rating
125
Wire Size
14 - 10
Number of Wires
3
Poles
Double Pole
Dimensions and Weight
Size
5"
Descriptions
Product Type
Recept Recessed 15A/125V BK W/Plate
extra long description
P&S S3713BK RECEPT RECESSED 15A/125
Description
RECP RECESSED 15A/125V BK W/WALLPLATE
Long Description
Clock Hanger Recessed Receptacle with Smooth Wall Plate 15A, 125V, Gray
Special Features
Dust & moisture resistant, clock hanger receptacle, cellular neoprene sealing mat fits under wall plate
Additional Information
media
Yes
Voltage
125.0 V
Outlet Type
Commercial, Indoor
indoor/outdoor
Indoor
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
S3713-BK
GTIN
00785007687811
UPC
785007687811
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight per each
0.276
Carton
1
Package
50
Uses, Certifications, and Standards
nema rating
5-15R
Application
Commercial
standard
CULUS, UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat