S3713I - Recp Recessed 15A/125V Iv W/Wallplate

Legrand-Pass & Seymour

  • $10.63 (Each)
  • $10.63 (Each)

  • $531.64 (Per 50)

  • $1,063.28 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S3713I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
S3713I
Description
Recp Recessed 15A/125V Iv W/Wallplate
Clock Hanger Recessed Receptacle With Smooth Wall Plate 15A, 125V, Gray
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007687804 / 0785007687804 / 00785007687804
Weight per unit
0.274 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.63 (Each)
Carton
$10.63 (Each)
Standard Packaging
$531.64 (Per 50)
Resources
Images
 
 
S3713I - Small Image
 
S3713I - Large Image
 
S3713I - Large Image
 
S3713I - Video
Brochures
 
 
S3713I - Brochure
Other Links
 
 
S3713I - Other
 
S3713I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
amperage rating
15
Wire Size
4
Poles
Double Pole
connection
Wire Ground
Current Rating
15 A
Number of Wires
3
Material
Neoprene
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Size
4.5 in
Length
2.74 in
Width
1.878 in
Height
4.478 in
Descriptions
Product Type
Recessed Straight Blade Receptacle
Long Description
Recessed Straight Blade Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, Wire Ground Connection, Wall Mount, 2.74 in Length, 1.878 in Width, 4.478 in Height, Neoprene Material, Ivory, 0.2700 lb
Special Features
Duplex recessed receptacle with plate
Short Description
15 A, 125 V, Recessed Straight Blade Receptacle, Ivory
Features
Clock Hanger Recessed Receptacle with Smooth Wall Plate 15amp 125volt, Ivory
extra long description
P&S S3713I RECP RECESSED 15A/125V I
Description
RECP RECESSED 15A/125V IV W/WALLPLATE
Additional Information
Voltage
125.0 V
Outlet Type
Commercial, Indoor
indoor/outdoor
Indoor
media
Yes
Receptacle Type
Recessed Straight Blade
Connection Type
Wire Ground
Mounting Type
Wall Mount
package quantity
1 ct
Standards Met
UL 498;RoHS Compliant;cULus Listed
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
S3713I
GTIN
00785007687804
UPC
785007687804
Taxonomies, Classifications, and Categories
Type
Outlet
Category Description
Residential receptacles
Trade Size
Amperage
15.0
Packaging
Weight
0.2700 lb
Weight per each
0.274
Carton
1
Package
50
Uses, Certifications, and Standards
standard
CULUS, UL 498
Application
Residential;Commercial
Mounting
WALL
nema rating
5-15R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat