S3713TRW - Recp Recess TR 15A/125V W/Wallplate WH

Legrand-Pass & Seymour

  • $14.14 (Each)
  • $14.14 (Each)

  • $707.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S3713TRW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
S3713TRW
Description
Recp Recess TR 15A/125V W/Wallplate WH
Tamper-Resistant Clock Hanger Recessed Receptacle With Smooth Wall Plate 15A, 125V. For Detailed Tamper-Resistant Receptacle Information, Visit Our Tamper-Resistant Receptacles Page.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007180152 / 0785007180152 / 00785007180152
Weight per unit
0.2772 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.14 (Each)
Standard Packaging
$707.00 (Per 50)
Resources
Images
 
 
S3713TRW - Small Image
 
S3713TRW - Large Image
 
S3713TRW - Video
Other Links
 
 
S3713TRW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
Number of Wires
3
Wire Size
14 - 10
amperage rating
15
Poles
2
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
5"
Descriptions
Product Type
Recp Recess TR 15A/125V W/Plate WH
extra long description
P&S S3713TRW RECP RECESS TR 15A/125
Description
RECP RECESS TR 15A/125V W/WALLPLATE WH
Long Description
Tamper-Resistant Clock Hanger Recessed Receptacle with Smooth Wall Plate 15A, 125V. For detailed Tamper-Resistant receptacle information, visit our Tamper-Resistant Receptacles page.
Special Features
Dust & moisture resistant, clock hanger receptacle, cellular neoprene sealing mat fits under wall plate
Additional Information
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Tamper-Resistant
media
Yes
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
S3713TRW
GTIN
00785007180152
UPC
785007180152
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight per each
0.2772
Carton
1
Package
50
Uses, Certifications, and Standards
nema rating
5-15R
Application
Commercial
standard
CULUS, UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat