S384C - Smooth Chrome 1G Power Outlet

Legrand-Pass & Seymour

  • $4.07 (Each)
  • $4.07 (Each)

  • $81.32 (Per 20)

  • $406.61 (Per 100)

  • $813.22 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S384C
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
S384C
Description
Smooth Chrome 1G Power Outlet
Wall Plate, 1 Gang, 7.8 In;2.156 In (Hole Dia.), 0.040 In Thickness, Silver, 0.1400 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007138306 / 00785007138306
Weight per unit
0.1362 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.07 (Each)
Carton
$81.32 (Per 20)
Standard Packaging
$813.22 (Per 200)
Resources
Images
 
 
S384C - Large Image
 
S384C - Small Image
 
S384C - Large Image
Attachments
 
 
S384C - Specification Sheet
Other Links
 
 
S384C - Other
 
S384C - Other
 
S384C - Other
Brochures
 
 
S384C - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Chrome;Smooth Metal
insulation
Bare
Material, Color, and Finish
Color
Silver
Finish
Smooth Chrome
Dimensions and Weight
Thickness
0.040 in
Size
7.8 in
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 1 Gang, 7.8 in;2.156 in (Hole Dia.), 0.040 in Thickness, Silver, 0.1400 lb
Features
One Gang Power Outlet Receptacle Opening, 2.156" hole for 2.125" diameter device - 2 mtg. holes, Smooth Metal.
Short Description
1 Gang, Single, Recpt, Wall Plate, Stainless Stee1, 7.8"
Special Features
Opening 2.156 Hole for 2.125 Diameter
Description
SMOOTH CHROME 1G POWER OUTLET
extra long description
P&S S384C SMOOTH CHROME 1G POWER OU
Additional Information
package quantity
1 ct
Standards Met
UL 514;CSA Certified
Made in USA
yes
dimensions
7.8 in;2.156 in (Hole Dia.)
Mounting Type
Wall Mount
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
S384C
GTIN
00785007138306
UPC
785007138306
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Wall Plate
Packaging
Weight
0.1400 lb
Weight per each
0.1362
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Residential;Commercial
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat