S468RAC - PL BX 4G 68 Cu In W/QC Capt Nail

Legrand-Pass & Seymour

  • $14.86 (Each)
  • $14.86 (Each)

  • $371.60 (Per 25)

  • $1,486.41 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S468RAC
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
S468RAC
Description
PL BX 4G 68 Cu In W/QC Capt Nail
Switch & Outlet Box, Thermoplastic, Gray, 68 Cu.In Capacity, 4 Gang, Rectangular, 4 Outlets, Wall Mount, 3.75 In Length, 2.25 In Width, 2.87 In Height, 0.53 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/EAN/GTIN
785007652772 / 0785007652772 / 00785007652772
Weight per unit
0.5336 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.86 (Each)
Carton
$371.60 (Per 25)
Resources
Images
 
 
S468RAC - Small Image
 
S468RAC - Large Image
 
S468RAC - Large Image
Specifications Sheets
 
 
S468RAC - Specification Sheet
Brochures
 
 
S468RAC - Brochure
Other Links
 
 
S468RAC - Other
 
S468RAC - Other
 
S468RAC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic
Number of Gangs
4
Shape
Rectangular
insulation
Flush
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
3.75 in
Width
2.25 in
Height
2.87 in
Size
3.75 x 2.25 x 2.87
Descriptions
Product Type
Switch & Outlet Box
Long Description
Switch & Outlet Box, ThermoPlastic, Gray, 68 cu.in Capacity, 4 gang, Rectangular, 4 Outlets, Wall Mount, 3.75 in Length, 2.25 in Width, 2.87 in Height, 0.53 lb/EA
Features
Four Gang Switch and Outlet Box. Captive Mounting Nails on Each End with Quick/Click Entries . Rear Stabilizing bar virtually eliminates inward movement. Six Auto/Clamps each end. 25 Pack
Short Description
Switch & Outlet Box, Thermoplastic, Gray, 68 cu.in
Special Features
Wood & Steel Stud Bracket Boxes with Quick Click
extra long description
P&S S468RAC PL BX 4G 68 CU IN W/QC
Description
PL BX 4G 68 CU IN W/QC CAPT NAIL
Construction
Thermoplastic
Additional Information
package quantity
1 CT;25 PK
Made in USA
yes
Number of Outlets
4
Mounting Type
Wall Mount
Standards Met
UL Listed;ECCN: EAR99
number of outlet
4
Cable Entry
No
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
S468RAC
sub brand
Pass & Seymour
GTIN
00785007652772
UPC
785007652772
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Plastic Box
Packaging
Weight
0.53 lb/EA
Weight per each
0.5336
Carton
25
Uses, Certifications, and Standards
Capacity
68 cu.in
Application
Wall Box
Mounting
WALL MOUNT
standard
ROHS, UL, UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat